Shop All Rubber Edging
Trim-Lok
Fit Trim Edge, PVC, Metal, 25 ft Length, 0.65 in Overall Width
Mfr # 1650SB3-339-25
Zoro # G4163638
product price: $46.89
/ea
$46.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC, Metal
- Overall Height 3/8 in
- Overall Width 5/8 in
- Style Edge Trim with Single Grip Tongue
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trim-Lok
- MFR # 1650SB3-339-25
- Zoro # G4163638
- Country of Origin United States
- Category Rubber Edging
Dimensions
Overall Height | 3/8 in |
Overall Width | 5/8 in |
Length | 25 ft |
Bulb Dia. | 0.09 in |
Leg Length | 0.52 in |
Inside Height | 1/16 in |
Outside Edge Trim Width | 1/2 in |
Overall Length | 25 ft |
Details
Item | Fit Trim Edge |
Material | PVC, Metal |
Style | Edge Trim with Single Grip Tongue |
Color | Black |
Fits Edge | 0.090 in to 0.190 in |
Min. Temp. (F) | -20 Degrees F |
Standards | FAA/FAR 23.853, FMVSS 302 Horizontal Burn, ROHS Compliance, UL50, UL844 |
Max. Temp. (F) | 158 Degrees F |
Profile Shape | Single Gripping Finger |
For Material Thickness | 0.090 in to 0.190 in |
Minimum Operating Temperature | -20 Degrees F |
Maximum Operating Temperature | 158 Degrees F |
Description
Fit Trim Edge, Color Black, For Material Thickness 0.090 in to 0.190 in, Inside Height 1/16 in, Material PVC, Metal, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -20 Degrees F, Outside Edge Trim Width 1/2 in, Overall Height 3/8 in, Overall Length 25 ft, Overall Width 5/8 in, Profile Shape Single Gripping Finger, Standards FAA/FAR 23.853, FMVSS 302 Horizontal Burn, ROHS Compliance, UL50, UL844
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 1.5" x 1.5" x 0.125" Aluminum Angle 6061-T6-Extruded Structural (978)
- K&S PRECISION METALS Copper Sheet Metal, .050"x12"x18" (6606)
- FAIRCHILD Edge Grip Seal, EPDM, 10 ft Length, 1.2 in Overall Width, Style: Side Bulb (1616-10)
- ZORO SELECT Clear Polycarbonate Sheet Stock 12" L x 8" W x 1/4" Thick (BULK-PS-PC-281)
- TRIM-LOK Fit Trim Edge, PVC, Metal, 100 ft Length, 0.65 in Overall Width (1650SB3-339-100)
- TRIM-LOK Flap Seal, EPDM, 25 ft Length, 1.625 in Overall Width, Style: Trim with a Top Flap (5B350B2X3/8A-25)
- TRIM-LOK Edge Grip Seal, EPDM, 100 ft Length, 0.70075 in Overall Width, Style: Trim with a Top Bulb (4100B3X3/32A-100)
- TRIM-LOK Rubber Edging, 1/4" H, 100 ft L, 1/2" W (X1011-100)
- TRIM-LOK Fit Trim Edge, PVC, Metal, 25 ft Length, 0.66 in Overall Width (1610SB3-343-25)
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.375 in Overall Width, Style: Trim with a Side Bulb (3100B3X3/16C-25)
- TRIM-LOK Trim Seal, EPDM, 25 ft Length, 3/4" Overall Width, Style: Trim with a Side Bulb (3062B3X1/64C-25)
- Trim-Lok Rubber Edging