Shop All Rubber Edging
Trim-Lok
Fit Trim Edge, PVC, Metal, 100 ft Length, 0.52 in Overall Width
Mfr # 1640SB3-708-100
Zoro # G4163647
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC, Metal
- Overall Height 3/8 in
- Overall Width 1/2 in
- Style Edge Trim with Single Grip Tongue
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trim-Lok
- MFR # 1640SB3-708-100
- Zoro # G4163647
- Country of Origin United States
- Category Rubber Edging
Dimensions
Overall Height | 3/8 in |
Overall Width | 1/2 in |
Length | 100 ft |
Leg Length | 0.52 in |
Bulb Dia. | 0.09 in |
Overall Length | 100 ft |
Inside Height | 1/16 in |
Outside Edge Trim Width | 1/2 in |
Details
Material | PVC, Metal |
Item | Fit Trim Edge |
Style | Edge Trim with Single Grip Tongue |
Color | Black |
Standards | FAA/FAR 23.853, FMVSS 302 Horizontal Burn, ROHS Compliance, UL50, UL844 |
Fits Edge | 0.090 in to 0.190 in |
Min. Temp. (F) | -20 Degrees F |
Max. Temp. (F) | 158 Degrees F |
Minimum Operating Temperature | -20 Degrees F |
Profile Shape | Single Gripping Finger |
For Material Thickness | 0.090 in to 0.190 in |
Maximum Operating Temperature | 158 Degrees F |
Description
Fit Trim Edge, Color Black, For Material Thickness 0.090 in to 0.190 in, Inside Height 1/16 in, Material PVC, Metal, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -20 Degrees F, Outside Edge Trim Width 1/2 in, Overall Height 3/8 in, Overall Length 100 ft, Overall Width 1/2 in, Profile Shape Single Gripping Finger, Standards FAA/FAR 23.853, FMVSS 302 Horizontal Burn, ROHS Compliance, UL50, UL844
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Sheet, Crosslink, 12 in W, 24 in L, 1/2 in Thick, Blue (ZUSA-XPE-136)
- K&S PRECISION METALS Rod Solid Brass 12X3/32 (8163)
- PROFESSIONAL PLASTICS Black Delrin Homopolymer Sheet, 0.750 Thick, 12 X 12 (SDELBK.750-12X12)
- ZORO SELECT Flat Stock, Al, 6061, 3/4 x 1 1/4 In, 6 Ft (61F.75X1.25-72)
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.9825 in Overall Width, Style: Trim with a Top Bulb (7100B3X1/16A-25)
- TRIM-LOK Edge Trim, PVC, Aluminum, 25 ft Length, 0.395 in Overall Width, Style: Rubber Look (1100B7X1/8-25)
- TRIM-LOK Edge Grip Seal, EPDM, 100 ft Length, 0.732 in Overall Width, Style: Trim with a Top Bulb (4100B3X1/8A-100)
- TRIM-LOK Edge Grip Seal, EPDM, 100 ft Length, 0.8575 in Overall Width, Style: Trim with a Top Bulb (6100B3X1/16A-100)
- TRIM-LOK Edge Trim, PVC, Aluminum, 25 ft Length, 0.332 in Overall Width, Style: Rubber Look (1100B7X1/16-25)
- TRIM-LOK Trim Seal, EPDM, 25 ft Length, 1.437" Overall Width, Style: Trim with a Side Bulb (42000SB3X1/2C-25)
- FAIRCHILD Edge Grip Seal, EPDM, 82 ft Length, 0.575 in Overall Width, Style: Top Flap Seal (1612-82)
- Trim-Lok Rubber Edging