Shop All Rubber Edging
Trim-Lok
Fit Trim Edge, PVC, Metal, 100 ft Length, 0.52 in Overall Width
Mfr # 1600B3-317-100
Zoro # G4163708
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC, Metal
- Overall Height 3/8 in
- Overall Width 1/2 in
- Length 100 ft
- Style Edge Trim with Dual Grip Tongue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Trim-Lok
- MFR # 1600B3-317-100
- Zoro # G4163708
- Country of Origin United States
- Category Rubber Edging
Dimensions
Overall Height | 3/8 in |
Overall Width | 1/2 in |
Length | 100 ft |
Bulb Dia. | 0.09 in |
Leg Length | 0.52 in |
Inside Height | 1/16 in |
Overall Length | 100 ft |
Outside Edge Trim Width | 1/2 in |
Details
Item | Fit Trim Edge |
Material | PVC, Metal |
Style | Edge Trim with Dual Grip Tongue |
Color | Black |
Min. Temp. (F) | -20 Degrees F |
Max. Temp. (F) | 158 Degrees F |
Standards | FMVSS 302 |
Fits Edge | 0.032 in to 0.125 in |
Profile Shape | Dual Gripping Fingers |
For Material Thickness | 0.032 in to 0.125 in |
Maximum Operating Temperature | 158 Degrees F |
Minimum Operating Temperature | -20 Degrees F |
Description
Fit Trim Edge, Color Black, For Material Thickness 0.032 in to 0.125 in, Inside Height 1/16 in, Material PVC, Metal, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -20 Degrees F, Outside Edge Trim Width 1/2 in, Overall Height 3/8 in, Overall Length 100 ft, Overall Width 1/2 in, Profile Shape Dual Gripping Fingers, Standards FMVSS 302
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT SS Angle Equal 316, 7 ft Overall L (2156_84_0)
- TRIM-LOK Rubber Seal, Rectangle, 0.75"W x 25 ft. (X275HT-25)
- ZORO SELECT Rod, 4140, 1 3/8 In Dia x 6 Ft L, BHN 321 (2KUH4)
- ZORO SELECT Gasket Sheet, 1/8" Thick, 1200" L, 4" W (BULK-FF-19)
- TRIM-LOK Fit Trim Edge, PVC, Metal, 100 ft Length, 0.367 in Overall Width (1630SB3-1581-100)
- TRIM-LOK Edge Grip Seal, EPDM, 100 ft Length, 1.1075 in Overall Width, Style: Trim with a Top Bulb (7100B3X3/16A-100)
- TRIM-LOK Edge Trim, PVC, Aluminum, 25 ft Length, 0.345 in Overall Width, Style: Rubber Look (2200SB7X1/8-25)
- TRIM-LOK Edge Grip Seal, EPDM, 100 ft Length, 0.375 in Overall Width, Style: Trim with a Side Bulb (3100B3X1/16C-100)
- TRIM-LOK Fit Trim Edge, PVC, Metal, 400 ft Length, 0.518 in Overall Width (1645SB3-338-400)
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.437 in Overall Width, Style: Trim with a Side Bulb (4100B3X1/8C-25)
- ZORO SELECT Rubber Edging, EPDM, 10 ft Length, Non-Adhesive Backing, 3/4 in Overall Width, Style: I (ZTRIM-398)
- Trim-Lok Rubber Edging