Shop All Rubber Edging
Trim-Lok
Fit Trim Edge, PVC, Metal, 100 ft Length, 0.518 in Overall Width
Mfr # 1645SB3-338-100
Zoro # G4163671
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC, Metal
- Overall Height 3/8 in
- Overall Width 1/2 in
- Length 100 ft
- Style Edge Trim with Single Grip Tongue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trim-Lok
- MFR # 1645SB3-338-100
- Zoro # G4163671
- Country of Origin United States
- Category Rubber Edging
Dimensions
Overall Height | 3/8 in |
Overall Width | 1/2 in |
Length | 100 ft |
Bulb Dia. | 0.09 in |
Leg Length | 0.518 in |
Inside Height | 1/16 in |
Overall Length | 100 ft |
Outside Edge Trim Width | 1/2 in |
Details
Material | PVC, Metal |
Item | Fit Trim Edge |
Style | Edge Trim with Single Grip Tongue |
Color | Black |
Min. Temp. (F) | -20 Degrees F |
Fits Edge | 0.085 in to 0.210 in |
Max. Temp. (F) | 158 Degrees F |
Standards | FAA/FAR 23.853, FMVSS 302 Horizontal Burn, ROHS Compliance, UL50, UL844 |
Profile Shape | Single Gripping Finger |
For Material Thickness | 0.085 in to 0.210 in |
Maximum Operating Temperature | 158 Degrees F |
Minimum Operating Temperature | -20 Degrees F |
Description
Fit Trim Edge, Color Black, For Material Thickness 0.085 in to 0.210 in, Inside Height 1/16 in, Material PVC, Metal, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -20 Degrees F, Outside Edge Trim Width 1/2 in, Overall Height 3/8 in, Overall Length 100 ft, Overall Width 1/2 in, Profile Shape Single Gripping Finger, Standards FAA/FAR 23.853, FMVSS 302 Horizontal Burn, ROHS Compliance, UL50, UL844
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod, Steel, 12L14, 1 In Dia x 3 Ft L (2HJR3)
- ZORO SELECT Amber Polyimide Film Stock 5 ft. L x 24" W x 0.001" Thick (BULK-PF-PI-7)
- TRIM-LOK Rubber Seal, D-Shaped, 0.75"W x 100 ft. (X119HT-100)
- ZORO SELECT Rubber Strip, 1/16" Thickness, 2" W (BULK-RS-N50-134)
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.7633 in Overall Width, Style: Trim with a Top Bulb (4100B3X5/32A-25)
- TRIM-LOK Fit Trim Edge, PVC, Metal, 25 ft Length, 0.45 in Overall Width (1620SB3-341-25)
- TRIM-LOK Trim Seal, EPDM, 25 ft Length, 0.567 in Overall Width, Style: Trim with a Top Bulb (3062B3X1/64A-25)
- TRIM-LOK Edge Grip Seal, EPDM, 100 ft Length, 0.9825 in Overall Width, Style: Trim with a Top Bulb (7100B3X1/16A-100)
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.6075 in Overall Width, Style: Trim with a Top Bulb (3100B3X1/16A-25)
- TRIM-LOK Trim Seal, EPDM, 25 ft Length, 0.58 in Overall Width, Style: Trim with a Top Bulb (3062B3X1/32A-25)
- TRIM-LOK Rubber Edging, 15/64" H, 50 ft L, 5/16" W (X1002-50)
- Trim-Lok Rubber Edging