Shop All Rubber Edging
Trim-Lok
Fit Trim Edge, PVC, Metal, 100 ft Length, 0.45 in Overall Width
Mfr # 1620SB3-341-100
Zoro # G4163735
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC, Metal
- Overall Height 1/4 in
- Overall Width 7/16 in
- Style Edge Trim with Dual Grip Tongue
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trim-Lok
- MFR # 1620SB3-341-100
- Zoro # G4163735
- Country of Origin United States
- Category Rubber Edging
Dimensions
Overall Height | 1/4 in |
Overall Width | 7/16 in |
Length | 100 ft |
Leg Length | 0.45 in |
Bulb Dia. | 0.09 in |
Outside Edge Trim Width | 7/16 in |
Inside Height | 1/16 in |
Overall Length | 100 ft |
Details
Material | PVC, Metal |
Item | Fit Trim Edge |
Style | Edge Trim with Dual Grip Tongue |
Color | Black |
Standards | FAA/FAR 23.853, FMVSS 302 Horizontal Burn, ROHS Compliance, UL50, UL844 |
Fits Edge | 0.010 in to 0.050 in |
Max. Temp. (F) | 158 Degrees F |
Min. Temp. (F) | -20 Degrees F |
Maximum Operating Temperature | 158 Degrees F |
Profile Shape | Dual Gripping Fingers |
For Material Thickness | 0.010 in to 0.050 in |
Minimum Operating Temperature | -20 Degrees F |
Description
Fit Trim Edge, Color Black, For Material Thickness 0.010 in to 0.050 in, Inside Height 1/16 in, Material PVC, Metal, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -20 Degrees F, Outside Edge Trim Width 7/16 in, Overall Height 1/4 in, Overall Length 100 ft, Overall Width 7/16 in, Profile Shape Dual Gripping Fingers, Standards FAA/FAR 23.853, FMVSS 302 Horizontal Burn, ROHS Compliance, UL50, UL844
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKY Clear 40 L x 6.3 W x (PF0606)
- PHIFER Pet Door and Window Screen, Vinyl Coated Polyester, 72 in W, 100 ft L, 0.025 in Wire Dia, Black (3004130)
- ZORO SELECT Flat Stock, Steel, 4140, 1/4 x 3 In, 3 Ft L (2HKE2)
- ZORO SELECT White Acetal Homopolymer Rod Stock 6 ft. L, 3/8" Dia. (2XMP5)
- TRIM-LOK Fit Trim Edge, PVC, Metal, 25 ft Length, 0.45 in Overall Width (1620SB3-341-25)
- TRIM-LOK Edge Trim, PVC, Aluminum, 250 ft Length, 0.332 in Overall Width, Style: Rubber Look (1100B7X1/16-250)
- TRIM-LOK Edge Grip Seal, EPDM, 250 ft Length, 0.92 in Overall Width, Style: Trim with a Top Bulb (6100B3X1/8A-250)
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.7945 in Overall Width, Style: Trim with a Top Bulb (4100B3X3/16A-25)
- TRIM-LOK Edge Trim, PVC, Aluminum, 25 ft Length, 0.755 in Overall Width (1350B2X1/4-25)
- TRIM-LOK Edge Trim, PVC, Aluminum, 100 ft Length, 0.545 in Overall Width (1375B3X3/8-100)
- ZORO SELECT Rubber Edging, neoprene, 100 ft Length, Non-Adhesive Backing, 1/4 in Overall Width, Style: E (ZTRIM-42)
- Trim-Lok Rubber Edging