Shop All Rubber Edging
Trim-Lok
Fit Trim Edge, PVC, Aluminum, 25 ft Length, 0.39 in Overall Width
Mfr # 1600B3-317-25
Zoro # G4163717
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC, Aluminum
- Overall Height 3/8 in
- Overall Width 3/8 in
- Length 25 ft
- Style Edge Trim with Dual Grip Tongue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trim-Lok
- MFR # 1600B3-317-25
- Zoro # G4163717
- Country of Origin United States
- Category Rubber Edging
Dimensions
Overall Height | 3/8 in |
Overall Width | 3/8 in |
Length | 25 ft |
Bulb Dia. | 0.09" |
Leg Length | 0.52 in |
Outside Edge Trim Width | 1/2 in |
Overall Length | 25 ft |
Details
Item | Fit Trim Edge |
Material | PVC, Aluminum |
Style | Edge Trim with Dual Grip Tongue |
Color | Black |
Min. Temp. (F) | -20 Degrees F |
Standards | FMVSS 302 |
Fits Edge | 0.032 in to 0.125 in |
Max. Temp. (F) | 158 Degrees F |
Profile Shape | Dual Gripping Fingers |
Minimum Operating Temperature | -20 Degrees F |
Maximum Operating Temperature | 158 Degrees F |
For Material Thickness | 0.032 in to 0.125 in |
Description
Fit Trim Edge, Color Black, For Material Thickness 0.032 in to 0.125 in, Material PVC, Aluminum, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -20 Degrees F, Outside Edge Trim Width 1/2 in, Overall Height 3/8 in, Overall Length 25 ft, Overall Width 3/8 in, Profile Shape Dual Gripping Fingers, Standards FMVSS 302
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black Acrylic Sheet Stock 48" L x 24" W x 0.236" Thick (PS-CACC-497)
- ZORO SELECT Water Hard Drill Rod, W1, #42, 0.092 In (W1D#426)
- TRIM-LOK Trim Seal, EPDM, 25 ft Length, 3/4" Overall Width, Style: Trim with a Side Bulb (3062B3X1/64C-25)
- TRIM-LOK Rubber Seal, D-Shaped, 0.5"W x 25 ft. (X202HT-25)
- TRIM-LOK Edge Grip Seal, EPDM, 100 ft Length, 0.75 in Overall Width, Style: Trim with a Side Bulb (7100B3X1/4C-100)
- TRIM-LOK Edge Trim, PVC, Aluminum, 25 ft Length, 0.395 in Overall Width, Style: Rubber Look (1100B7X1/8-25)
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.437 in Overall Width, Style: Trim with a Side Bulb (4100B3X1/4C-25)
- TRIM-LOK Trim Seal, Vinyl (PVC), 25 ft L, Black (113B100B3X1/8E-25)
- TRIM-LOK Edge Grip Seal, EPDM, 250 ft Length, 0.2 in Overall Width, Style: Trim with a Side Bulb (5M062B3X1/16C-250)
- TRIM-LOK Rubber Edging, 15/64" H, 100 ft L, 5/16" W (X1002-100)
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.375 in Overall Width, Style: Trim with a Side Bulb (3100B3X1/16C-25)
- Trim-Lok Rubber Edging