Shop All Rubber Edging
Trim-Lok
Edge Trim, PVC, Aluminum, 250 ft Length, 0.67 in Overall Width
Mfr # 1375B3X1/2-250
Zoro # G4163909
product price: $282.99
/ea
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC, Aluminum
- Overall Height 9/16 in
- Overall Width 11/16 in
- Style Edge Trim with Single Grip Tongue
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trim-Lok
- MFR # 1375B3X1/2-250
- Zoro # G4163909
- Country of Origin United States
- Category Rubber Edging
Dimensions
Overall Height | 9/16 in |
Overall Width | 11/16 in |
Length | 250 ft |
Bulb Dia. | 0.09 in |
Leg Length | 0.5937 in |
Outside Edge Trim Width | 9/16 in |
Overall Length | 250 ft |
Inside Height | 1/16 in |
Details
Material | PVC, Aluminum |
Item | Edge Trim |
Style | Edge Trim with Single Grip Tongue |
Color | Black |
Max. Temp. (F) | 158 Degrees F |
Standards | FAA/FAR 23.853, FMVSS 302 Horizontal Burn, ROHS Compliance, UL50, UL844 |
Min. Temp. (F) | -20 Degrees F |
Fits Edge | 0.500 in |
Application | Auto Doors, Boats, Computer Cabinets, Fiberglass, Golf Carts, Helmets, Machinery Guards, Playground Equipment, Riding Mowers, Sheet Metal, Tractor Cabs, Truck Cabs |
Minimum Operating Temperature | -20 Degrees F |
Maximum Operating Temperature | 158 Degrees F |
For Material Thickness | 0.500 in |
Profile Shape | Single Gripping Finger |
Description
Edge Trim, Application Auto Doors, Boats, Computer Cabinets, Fiberglass, Golf Carts, Helmets, Machinery Guards, Playground Equipment, Riding Mowers, Sheet Metal, Tractor Cabs, Truck Cabs, Color Black, For Material Thickness 0.500 in, Inside Height 1/16 in, Material PVC, Aluminum, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -20 Degrees F, Outside Edge Trim Width 9/16 in, Overall Height 9/16 in, Overall Length 250 ft, Overall Width 11/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear Polycarbonate Sheet Stock 24" L x 12" W x 0.093" Thick (BULK-PS-PC-578)
- ZORO SELECT SS Round Tube 304, 72 in Overall L (14762_72_0)
- ONLINEMETALS 1" x 1.5" x 0.125" Aluminum Angle 6063-T52 (1022)
- ADFORS Door and Window Screen, Aluminum, 24 in W, 7 ft L, 0.011 in Wire Dia, Charcoal (FCS9368-M)
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.857 in Overall Width, Style: Trim with a Top Bulb (4100B3X1/4A-25)
- TRIM-LOK Edge Trim, PVC, Aluminum, 250 ft Length, 0.332 in Overall Width, Style: Rubber Look (1100B7X1/16-250)
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 1.045 in Overall Width, Style: Trim with a Top Bulb (6100B3X1/4A-25)
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 1.0763 in Overall Width, Style: Trim with a Top Bulb (7100B3X5/32A-25)
- TRIM-LOK Edge Trim, PVC, Aluminum, 100 ft Length, 0.695 in Overall Width (1350B2X3/8-100)
- TRIM-LOK Rubber Edging, 15/64" H, 100 ft L, 5/16" W (X1002-100)
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.7633 in Overall Width, Style: Trim with a Top Bulb (4100B3X5/32A-25)
- Trim-Lok Rubber Edging