Shop All Rubber Edging
Trim-Lok
Edge Trim, PVC, Aluminum, 250 ft Length, 0.635 in Overall Width
Mfr # 1350B2X1/2-250
Zoro # G4163787
product price: $297.99
/ea
Free Shipping & Returns
$297.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC, Aluminum
- Overall Height 5/8 in
- Overall Width 5/8 in
- Style Edge Trim with Dual Grip Tongue
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trim-Lok
- MFR # 1350B2X1/2-250
- Zoro # G4163787
- Country of Origin United States
- Category Rubber Edging
Dimensions
Overall Height | 5/8 in |
Overall Width | 5/8 in |
Length | 250 ft |
Leg Length | 0.5937 in |
Bulb Dia. | 0.09 in |
Inside Height | 1/16 in |
Outside Edge Trim Width | 9/16 in |
Overall Length | 250 ft |
Details
Material | PVC, Aluminum |
Item | Edge Trim |
Style | Edge Trim with Dual Grip Tongue |
Color | Black |
Min. Temp. (F) | -20 Degrees F |
Application | Auto Doors, Boats, Computer Cabinets, Fiberglass, Golf Carts, Helmets, Machinery Guards, Playground Equipment, Riding Mowers, Sheet Metal, Tractor Cabs, Truck Cabs |
Max. Temp. (F) | 158 Degrees F |
Fits Edge | 0.500 in |
Standards | FAA/FAR 23.853, FMVSS 302 Horizontal Burn, ROHS Compliance, UL50, UL844 |
Minimum Operating Temperature | -20 Degrees F |
Maximum Operating Temperature | 158 Degrees F |
For Material Thickness | 0.500 in |
Profile Shape | Dual Gripping Fingers |
Description
Edge Trim, Application Auto Doors, Boats, Computer Cabinets, Fiberglass, Golf Carts, Helmets, Machinery Guards, Playground Equipment, Riding Mowers, Sheet Metal, Tractor Cabs, Truck Cabs, Color Black, For Material Thickness 0.500 in, Inside Height 1/16 in, Material PVC, Aluminum, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -20 Degrees F, Outside Edge Trim Width 9/16 in, Overall Height 5/8 in, Overall Length 250 ft, Overall Width 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBERGRATE Pedestrian Pultruded Grating, 36 in Span, Grit-Top Surface, ISOFR Resin, Dark Gray (872950)
- ONLINEMETALS 2" x 3" x 0.25" Aluminum Angle 6063-T52 (12989)
- ZORO SELECT Water Hard Drill Rod, W1, #45, 0.081 In (W1D#456)
- ZORO SELECT Spring Wire, SS, .067 In, 84 Ft. (29067)
- TRIM-LOK Edge Trim, PVC, Aluminum, 100 ft Length, 0.635 in Overall Width (1350B2X1/2-100)
- TRIM-LOK Edge Trim, PVC, Aluminum, 25 ft Length, 0.635 in Overall Width (1350B2X1/2-25)
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.375 in Overall Width, Style: Trim with a Side Bulb (3100B3X1/16C-25)
- TRIM-LOK Edge Trim, PVC, Aluminum, 25 ft Length, 0.482 in Overall Width (1375B3X5/16-25)
- TRIM-LOK Edge Grip Seal, EPDM, 100 ft Length, 0.625 in Overall Width, Style: Trim with a Side Bulb (6100B3X3/16C-100)
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 1.045 in Overall Width, Style: Trim with a Top Bulb (6100B3X1/4A-25)
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.4325 in Overall Width, Style: Trim with a Top Bulb (5M062B3X1/16A-25)
- Trim-Lok Rubber Edging