Shop All Rubber Edging
Trim-Lok
Edge Trim, PVC, Aluminum, 250 ft Length, 0.545 in Overall Width
Mfr # 1375B3X3/8-250
Zoro # G4163936
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC, Aluminum
- Overall Height 5/8 in
- Overall Width 9/16 in
- Style Edge Trim with Single Grip Tongue
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trim-Lok
- MFR # 1375B3X3/8-250
- Zoro # G4163936
- Country of Origin United States
- Category Rubber Edging
Dimensions
Overall Height | 5/8 in |
Overall Width | 9/16 in |
Length | 250 ft |
Bulb Dia. | 0.09 in |
Leg Length | 0.625 in |
Inside Height | 1/16 in |
Overall Length | 250 ft |
Outside Edge Trim Width | 5/8 in |
Details
Material | PVC, Aluminum |
Item | Edge Trim |
Style | Edge Trim with Single Grip Tongue |
Color | Black |
Application | Auto Doors, Boats, Computer Cabinets, Fiberglass, Golf Carts, Helmets, Machinery Guards, Playground Equipment, Riding Mowers, Sheet Metal, Tractor Cabs, Truck Cabs |
Min. Temp. (F) | -20 Degrees F |
Standards | FAA/FAR 23.853, FMVSS 302 Horizontal Burn, ROHS Compliance, UL50, UL844 |
Max. Temp. (F) | 158 Degrees F |
Fits Edge | 0.375 in |
Maximum Operating Temperature | 158 Degrees F |
For Material Thickness | 0.375 in |
Profile Shape | Single Gripping Finger |
Minimum Operating Temperature | -20 Degrees F |
Description
Edge Trim, Application Auto Doors, Boats, Computer Cabinets, Fiberglass, Golf Carts, Helmets, Machinery Guards, Playground Equipment, Riding Mowers, Sheet Metal, Tractor Cabs, Truck Cabs, Color Black, For Material Thickness 0.375 in, Inside Height 1/16 in, Material PVC, Aluminum, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -20 Degrees F, Outside Edge Trim Width 5/8 in, Overall Height 5/8 in, Overall Length 250 ft, Overall Width 9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Buna-N U-Cup Seal - 1/4" ID x 1/2" OD x 1/8" Height, PK 5 (ZUSANU8404-0025)
- ZORO SELECT Rod, 316, SS, 1/2 In Dia x 1 Ft L (3ANN6)
- ZORO SELECT Carbon Steel Bar, 12" L, 1 1/4" W (18F.25X1.25-12)
- ZORO SELECT Rubber Sheet, Gum, 1/4"Thick, 24"x12", 40A (BULK-RS-NAT40-245)
- TRIM-LOK Edge Trim, PVC, Aluminum, 25 ft Length, 0.395 in Overall Width, Style: Rubber Look (1100B7X1/8-25)
- TRIM-LOK Edge Grip Seal, EPDM, 100 ft Length, 0.6075 in Overall Width, Style: Trim with a Top Bulb (3100B3X1/16A-100)
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.625 in Overall Width, Style: Trim with a Side Bulb (6100B3X1/4C-25)
- TRIM-LOK Edge Trim, PVC, Aluminum, 100 ft Length, 0.345 in Overall Width, Style: Rubber Look (2200SB7X1/8-100)
- TRIM-LOK Rubber Edging, 7/16" H, 100 ft L, 3/4" W (X2015-100)
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.75 in Overall Width, Style: Trim with a Side Bulb (7100B3X1/8C-25)
- TRIM-LOK Trim Seal, EPDM, 25 ft Length, 0.61 in Overall Width, Style: Trim with a Top Bulb (3062B3X1/16A-25)
- Trim-Lok Rubber Edging