Shop All Rubber Edging
Trim-Lok
Edge Trim, PVC, Aluminum, 250 ft Length, 0.42 in Overall Width
Mfr # 1375B3X1/4-250
Zoro # G4163997
product price: $298.99
/ea
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC, Aluminum
- Overall Height 11/16 in
- Overall Width 7/16 in
- Style Edge Trim with Single Grip Tongue
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trim-Lok
- MFR # 1375B3X1/4-250
- Zoro # G4163997
- Country of Origin United States
- Category Rubber Edging
Dimensions
Overall Height | 11/16 in |
Overall Width | 7/16 in |
Length | 250 ft |
Bulb Dia. | 0.09 in |
Leg Length | 0.6875 in |
Inside Height | 1/16 in |
Outside Edge Trim Width | 11/16 in |
Overall Length | 250 ft |
Details
Material | PVC, Aluminum |
Item | Edge Trim |
Style | Edge Trim with Single Grip Tongue |
Color | Black |
Min. Temp. (F) | -20 Degrees F |
Fits Edge | 0.250 in |
Standards | FAA/FAR 23.853, FMVSS 302 Horizontal Burn, ROHS Compliance, UL50, UL844 |
Max. Temp. (F) | 158 Degrees F |
Application | Auto Doors, Boats, Computer Cabinets, Fiberglass, Golf Carts, Helmets, Machinery Guards, Playground Equipment, Riding Mowers, Sheet Metal, Tractor Cabs, Truck Cabs |
Minimum Operating Temperature | -20 Degrees F |
For Material Thickness | 0.250 in |
Maximum Operating Temperature | 158 Degrees F |
Profile Shape | Single Gripping Finger |
Description
Edge Trim, Application Auto Doors, Boats, Computer Cabinets, Fiberglass, Golf Carts, Helmets, Machinery Guards, Playground Equipment, Riding Mowers, Sheet Metal, Tractor Cabs, Truck Cabs, Color Black, For Material Thickness 0.250 in, Inside Height 1/16 in, Material PVC, Aluminum, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -20 Degrees F, Outside Edge Trim Width 11/16 in, Overall Height 11/16 in, Overall Length 250 ft, Overall Width 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Cord, Silicone, 1/16 In Dia, 10 Ft (ZUSA-RC-489)
- ZORO SELECT Rubber Cord, Viton, 3.0mm Dia, 10 Ft (ZUSA-RC-616)
- ZORO SELECT Bar Stock, Aluminum, 6061, 3/4 x 6 In, 3 Ft (61F.75X6-36)
- ONLINEMETALS 0.75" x 0.75" x 0.125" Anodized Aluminum Angle 6063-T5 Clear (22650)
- TRIM-LOK Edge Trim, PVC, Aluminum, 25 ft Length, 0.42 in Overall Width (1375B3X1/4-25)
- TRIM-LOK Edge Trim, PVC, Aluminum, 100 ft Length, 0.42 in Overall Width (1375B3X1/4-100)
- TRIM-LOK Fit Trim Edge, PVC, Aluminum, 25 ft Length, 0.39 in Overall Width (1600B3-317-25)
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.75 in Overall Width, Style: Trim with a Side Bulb (7100B3X3/32C-25)
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.732 in Overall Width, Style: Trim with a Top Bulb (4100B3X1/8A-25)
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.75 in Overall Width, Style: Trim with a Side Bulb (7100B3X1/4C-25)
- TRIM-LOK Edge Grip Seal, EPDM, 250 ft Length, 1.045 in Overall Width, Style: Trim with a Top Bulb (7100B3X1/8A-250)
- Trim-Lok Rubber Edging