Shop All Rubber Edging
Trim-Lok
Edge Trim, PVC, Aluminum, 250 ft Length, 0.282 in Overall Width, Style: Rubber Look
Mfr # 2200SB7X1/16-250
Zoro # G4164347
product price: $473.99
/ea
Free Shipping & Returns
$473.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC, Aluminum
- Overall Height 3/4 in
- Overall Width 5/16 in
- Style Rubber Look
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trim-Lok
- MFR # 2200SB7X1/16-250
- Zoro # G4164347
- Country of Origin United States
- Category Rubber Edging
Dimensions
Overall Height | 3/4 in |
Overall Width | 5/16 in |
Length | 250 ft |
Leg Length | 0.7187 in |
Bulb Dia. | 0.09 in |
Outside Edge Trim Width | 11/16 in |
Overall Length | 250 ft |
Inside Height | 1/16 in |
Details
Item | Edge Trim |
Material | PVC, Aluminum |
Style | Rubber Look |
Color | Black |
Application | ATVs, Automobiles, Boat Consoles, Helmets, Sheet Metal Products, Truck Bodies, Utility Trailers |
Min. Temp. (F) | -20 Degrees F |
Max. Temp. (F) | 158 Degrees F |
Fits Edge | 0.0625 in |
For Material Thickness | 0.0625 in |
Minimum Operating Temperature | -20 Degrees F |
Maximum Operating Temperature | 158 Degrees F |
Profile Shape | Single Gripping Finger |
Description
Edge Trim, Application ATVs, Automobiles, Boat Consoles, Helmets, Sheet Metal Products, Truck Bodies, Utility Trailers, Color Black, For Material Thickness 0.0625 in, Inside Height 1/16 in, Material PVC, Aluminum, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -20 Degrees F, Outside Edge Trim Width 11/16 in, Overall Height 3/4 in, Overall Length 250 ft, Overall Width 5/16 in, Profile Shape Single Gripping Finger
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Off-White HDPE Sheet Stock 48" L x 24" W x 0.250" Thick (3HMN7)
- E. JAMES Rubber, Butyl, 1/16"Thick, 12"x12", 60A (320-1/16A)
- ZORO SELECT Shim Assortment, General Purp., Brass, PK6 (258)
- ZORO SELECT Aluminum Rectangle Bar, 1.5 in Over. W (1136_36_0)
- TRIM-LOK Edge Trim, PVC, Aluminum, 25 ft Length, 0.282 in Overall Width, Style: Rubber Look (2200SB7X1/16-25)
- TRIM-LOK Edge Trim, PVC, Aluminum, 100 ft Length, 0.282 in Overall Width, Style: Rubber Look (2200SB7X1/16-100)
- TRIM-LOK Fit Trim Edge, PVC, Metal, 400 ft Length, 0.367 in Overall Width (1630SB3-1581-400)
- TRIM-LOK Trim, TPV, 25 ft L, 1/8" Inside Height (100B3TPRFRX1/8-25)
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.625 in Overall Width, Style: Trim with a Side Bulb (6100B3X5/32C-25)
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 1.01375 in Overall Width, Style: Trim with a Top Bulb (7100B3X3/32A-25)
- ZORO SELECT Rubber Edging, EPDM, 10 ft Length, Non-Adhesive Backing, 3/4 in Overall Width, Style: I (ZTRIM-398)
- Trim-Lok Rubber Edging