Shop All Rubber Edging
Trim-Lok
Edge Trim, PVC, Aluminum, 25 ft Length, 0.755 in Overall Width
Mfr # 1350B2X1/4-25
Zoro # G4163890
original price:
$68.55
49% off
new price: $34.59
/ea
$34.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC, Aluminum
- Overall Height 11/16 in
- Overall Width 7/16 in
- Length 25 ft
- Style Edge Trim with Dual Grip Tongue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trim-Lok
- MFR # 1350B2X1/4-25
- Zoro # G4163890
- Country of Origin United States
- Category Rubber Edging
Dimensions
Overall Height | 11/16 in |
Overall Width | 7/16 in |
Length | 25 ft |
Leg Length | 0.6875 in |
Bulb Dia. | 0.09 in |
Outside Edge Trim Width | 5/8 in |
Overall Length | 25 ft |
Details
Item | Edge Trim |
Material | PVC, Aluminum |
Style | Edge Trim with Dual Grip Tongue |
Color | Black |
Min. Temp. (F) | -20 Degrees F |
Max. Temp. (F) | 158 Degrees F |
Standards | FAA/FAR 23.853, FMVSS 302 Horizontal Burn, ROHS Compliance, UL50, UL844 |
Application | Auto Doors, Boats, Computer Cabinets, Fiberglass, Golf Carts, Helmets, Machinery Guards, Playground Equipment, Riding Mowers, Sheet Metal, Tractor Cabs, Truck Cabs |
Fits Edge | 0.250 in |
Profile Shape | Dual Gripping Fingers |
Minimum Operating Temperature | -20 Degrees F |
Maximum Operating Temperature | 158 Degrees F |
For Material Thickness | 0.250 in |
Description
Edge Trim, Application Auto Doors, Boats, Computer Cabinets, Fiberglass, Golf Carts, Helmets, Machinery Guards, Playground Equipment, Riding Mowers, Sheet Metal, Tractor Cabs, Truck Cabs, Color Black, For Material Thickness 0.250 in, Material PVC, Aluminum, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -20 Degrees F, Outside Edge Trim Width 5/8 in, Overall Height 11/16 in, Overall Length 25 ft, Overall Width 7/16 in, Profile Shape Dual Gripping Fingers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Stock, Al, 6061, 3/16 x 1 1/2 In, 6 Ft (61F.188X1.5-72)
- ZORO SELECT White Acetal Rectangle Stock 12" L x 1" W x 1/2" Thick (BULK-PS-AC-94)
- ZORO SELECT Carbon Steel Rod, 36 in L, 1 1/4 in Dia. (4798_36_0)
- TRIM-LOK Trim Seal, EPDM, 100 ft Length, 0.672 in Overall Width, Style: Trim with a Top Bulb (4062B3X1/16A-100)
- TRIM-LOK Trim Seal, EPDM, 25 ft Length, 0.58 in Overall Width, Style: Trim with a Top Bulb (3062B3X1/32A-25)
- TRIM-LOK Rubber Edging, 7/16" H, 10 ft L, 3/4" W (X2015-10)
- TRIM-LOK Edge Trim, PVC, Aluminum, 250 ft Length, 0.755 in Overall Width (1350B2X1/4-250)
- TRIM-LOK Edge Grip Seal, EPDM, 250 ft Length, 0.375 in Overall Width, Style: Trim with a Side Bulb (3100B3X1/8C-250)
- TRIM-LOK Edge Trim, PVC, Aluminum, 250 ft Length, 0.395 in Overall Width, Style: Rubber Look (1100B7X1/8-250)
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.437 in Overall Width, Style: Trim with a Side Bulb (4100B3X3/16C-25)
- E. JAMES SBR Rubber, 25' Length, 3/16" Overall Width (ESBP112282032-25)
- Trim-Lok Rubber Edging