Shop All Rubber Edging
Trim-Lok
Edge Trim, PVC, Aluminum, 25 ft Length, 0.695 in Overall Width
Mfr # 1350B2X3/8-25
Zoro # G4163839
product price: $37.89
/ea
$37.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC, Aluminum
- Overall Height 1/2 in
- Overall Width 11/16 in
- Style Edge Trim with Dual Grip Tongue
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trim-Lok
- MFR # 1350B2X3/8-25
- Zoro # G4163839
- Country of Origin United States
- Category Rubber Edging
Dimensions
Overall Height | 1/2 in |
Overall Width | 11/16 in |
Length | 25 ft |
Bulb Dia. | 0.09 in |
Leg Length | 0.625 in |
Overall Length | 25 ft |
Inside Height | 1/16 in |
Outside Edge Trim Width | 5/8 in |
Details
Item | Edge Trim |
Material | PVC, Aluminum |
Style | Edge Trim with Dual Grip Tongue |
Color | Black |
Max. Temp. (F) | 158 Degrees F |
Application | Auto Doors, Boats, Computer Cabinets, Fiberglass, Golf Carts, Helmets, Machinery Guards, Playground Equipment, Riding Mowers, Sheet Metal, Tractor Cabs, Truck Cabs |
Fits Edge | 0.375 in |
Standards | FAA/FAR 23.853, FMVSS 302 Horizontal Burn, ROHS Compliance, UL50, UL844 |
Min. Temp. (F) | -20 Degrees F |
Minimum Operating Temperature | -20 Degrees F |
For Material Thickness | 0.375 in |
Profile Shape | Dual Gripping Fingers |
Maximum Operating Temperature | 158 Degrees F |
Description
Edge Trim, Application Auto Doors, Boats, Computer Cabinets, Fiberglass, Golf Carts, Helmets, Machinery Guards, Playground Equipment, Riding Mowers, Sheet Metal, Tractor Cabs, Truck Cabs, Color Black, For Material Thickness 0.375 in, Inside Height 1/16 in, Material PVC, Aluminum, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -20 Degrees F, Outside Edge Trim Width 5/8 in, Overall Height 1/2 in, Overall Length 25 ft, Overall Width 11/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 1" x 1" x 0.125" Aluminum Angle 6061-T6-Extruded Structural (971)
- ZORO SELECT 1/4" Comm. Grade Neoprene Rubber Roll, 36"x5 ft., Black, 30A (BULK-RS-N30-126)
- ZORO SELECT Gray Polycarbonate Angle Stock, 6 ft L, 0.05 in T, 9,700 psi (BULK-PA-PC-2)
- ZORO SELECT White HDPE Sheet Stock 48" L x 48" W x 1/2" Thick (BULK-PS-PE-41)
- TRIM-LOK Edge Trim, PVC, Aluminum, 100 ft Length, 0.695 in Overall Width (1350B2X3/8-100)
- TRIM-LOK Edge Grip Seal, EPDM, 250 ft Length, 1.045 in Overall Width, Style: Trim with a Top Bulb (7100B3X1/8A-250)
- TRIM-LOK Edge Trim, PVC, Aluminum, 25 ft Length, 0.345 in Overall Width, Style: Rubber Look (2200SB7X1/8-25)
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.795 in Overall Width, Style: Trim with a Top Bulb (3100B3X1/4A-25)
- TRIM-LOK Fit Trim Edge, PVC, Metal, 400 ft Length, 0.367 in Overall Width (1630SB3-1581-400)
- TRIM-LOK Rubber Edging, 7/16" H, 10 ft L, 3/4" W (X2015-10)
- E. JAMES Silicone Rubber, 10' Length, 1/8" Overall Width (ESFP608304640)
- Trim-Lok Rubber Edging