Shop All Rubber Edging
Trim-Lok
Edge Trim, PVC, Aluminum, 25 ft Length, 0.67 in Overall Width
Mfr # 1375B3X1/2-25
Zoro # G4163927
original price:
$80.18
23% off
$61.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC, Aluminum
- Overall Height 9/16 in
- Overall Width 11/16 in
- Style Edge Trim with Single Grip Tongue
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Trim-Lok
- MFR # 1375B3X1/2-25
- Zoro # G4163927
- Country of Origin United States
- Category Rubber Edging
Dimensions
Overall Height | 9/16 in |
Overall Width | 11/16 in |
Length | 25 ft |
Bulb Dia. | 0.09 in |
Leg Length | 0.5937 in |
Inside Height | 1/16 in |
Overall Length | 25 ft |
Outside Edge Trim Width | 9/16 in |
Details
Item | Edge Trim |
Material | PVC, Aluminum |
Style | Edge Trim with Single Grip Tongue |
Color | Black |
Fits Edge | 0.500 in |
Application | Auto Doors, Boats, Computer Cabinets, Fiberglass, Golf Carts, Helmets, Machinery Guards, Playground Equipment, Riding Mowers, Sheet Metal, Tractor Cabs, Truck Cabs |
Min. Temp. (F) | -20 Degrees F |
Max. Temp. (F) | 158 Degrees F |
Standards | FAA/FAR 23.853, FMVSS 302 Horizontal Burn, ROHS Compliance, UL50, UL844 |
For Material Thickness | 0.500 in |
Minimum Operating Temperature | -20 Degrees F |
Maximum Operating Temperature | 158 Degrees F |
Profile Shape | Single Gripping Finger |
Description
Edge Trim, Application Auto Doors, Boats, Computer Cabinets, Fiberglass, Golf Carts, Helmets, Machinery Guards, Playground Equipment, Riding Mowers, Sheet Metal, Tractor Cabs, Truck Cabs, Color Black, For Material Thickness 0.500 in, Inside Height 1/16 in, Material PVC, Aluminum, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -20 Degrees F, Outside Edge Trim Width 9/16 in, Overall Height 9/16 in, Overall Length 25 ft, Overall Width 11/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.375 in Overall Width, Style: Trim with a Side Bulb (3100B3X5/32C-25)
- E. JAMES SBR Rubber, 50' Length, 1/4" Overall Width (ESBP116202424-50)
- ZORO SELECT Music Wire, Spring Steel, .025 In, PK25 (500)
- ZORO SELECT Rubber Strip, Silicone, 1/32"Th, 36"x2", 50A (BULK-RS-S50FDA-268)
- TRIM-LOK Trim Seal, EPDM, 25 ft Length, 0.672 in Overall Width, Style: Trim with a Top Bulb (4062B3X1/16A-25)
- TRIM-LOK Rubber Edging, 7/16" H, 100 ft L, 3/4" W (X2015-100)
- TRIM-LOK Edge Grip Seal, EPDM, 100 ft Length, 0.7325 in Overall Width, Style: Trim with a Top Bulb (3100B3X3/16A-100)
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.46375 in Overall Width, Style: Trim with a Top Bulb (5M062B3X3/32A-25)
- TRIM-LOK Fit Trim Edge, PVC, Metal, 100 ft Length, 0.65 in Overall Width (1650SB3-339-100)
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.375 in Overall Width, Style: Trim with a Side Bulb (3100B3X1/16C-25)
- TRIM-LOK Flap Seal, EPDM, 25 ft Length, 1.5625 in Overall Width, Style: Trim with a Top Flap (5B100B3X1/8A-25)
- Trim-Lok Rubber Edging