Shop All Rubber Edging
Trim-Lok
Edge Trim, PVC, Aluminum, 25 ft Length, 0.545 in Overall Width
Mfr # 1375B3X3/8-25
Zoro # G4163951
$40.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC, Aluminum
- Overall Height 5/8 in
- Overall Width 9/16 in
- Style Edge Trim with Single Grip Tongue
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Trim-Lok
- MFR # 1375B3X3/8-25
- Zoro # G4163951
- Country of Origin United States
- Category Rubber Edging
Dimensions
Overall Height | 5/8 in |
Overall Width | 9/16 in |
Length | 25 ft |
Leg Length | 0.625 in |
Bulb Dia. | 0.09 in |
Overall Length | 25 ft |
Outside Edge Trim Width | 5/8 in |
Inside Height | 1/16 in |
Details
Item | Edge Trim |
Material | PVC, Aluminum |
Style | Edge Trim with Single Grip Tongue |
Color | Black |
Max. Temp. (F) | 158 Degrees F |
Application | Auto Doors, Boats, Computer Cabinets, Fiberglass, Golf Carts, Helmets, Machinery Guards, Playground Equipment, Riding Mowers, Sheet Metal, Tractor Cabs, Truck Cabs |
Standards | FAA/FAR 23.853, FMVSS 302 Horizontal Burn, ROHS Compliance, UL50, UL844 |
Min. Temp. (F) | -20 Degrees F |
Fits Edge | 0.375 in |
For Material Thickness | 0.375 in |
Maximum Operating Temperature | 158 Degrees F |
Minimum Operating Temperature | -20 Degrees F |
Profile Shape | Single Gripping Finger |
Description
Edge Trim, Application Auto Doors, Boats, Computer Cabinets, Fiberglass, Golf Carts, Helmets, Machinery Guards, Playground Equipment, Riding Mowers, Sheet Metal, Tractor Cabs, Truck Cabs, Color Black, For Material Thickness 0.375 in, Inside Height 1/16 in, Material PVC, Aluminum, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -20 Degrees F, Outside Edge Trim Width 5/8 in, Overall Height 5/8 in, Overall Length 25 ft, Overall Width 9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 1.5" Nom. Schedule 80 Stainless Pipe 316/316L Welded (13007)
- ZORO SELECT High Strength, SS, 6 ft Overall L (6F2X3-72)
- ZORO SELECT 1/2" High Grade Neoprene Rubber Sheet, 12"x36", Black, 70A (BULK-RS-NHS70-14)
- ZORO SELECT Clear Cast Acrylic Sheet Stock 24" L x 24" W x 0.350" Thick (1UNT3)
- TRIM-LOK Edge Trim, PVC, Aluminum, 100 ft Length, 0.545 in Overall Width (1375B3X3/8-100)
- TRIM-LOK Edge Grip Seal, EPDM, 250 ft Length, 0.437 in Overall Width, Style: Trim with a Side Bulb (4100B3X1/16C-250)
- TRIM-LOK Edge Grip Seal, EPDM, 100 ft Length, 0.375 in Overall Width, Style: Trim with a Side Bulb (3100B3X3/32C-100)
- TRIM-LOK Rubber Edging, 15/64" H, 100 ft L, 5/16" W (X1002-100)
- TRIM-LOK Edge Trim, PVC, Aluminum, 250 ft Length, 0.395 in Overall Width, Style: Rubber Look (1100B7X1/8-250)
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.75 in Overall Width, Style: Trim with a Side Bulb (7100B3X1/4C-25)
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.7013 in Overall Width, Style: Trim with a Top Bulb (3100B3X5/32A-25)
- Trim-Lok Rubber Edging