Shop All Rubber Edging
Trim-Lok
Edge Trim, PVC, Aluminum, 100 ft Length, 0.695 in Overall Width
Mfr # 1350B2X3/8-100
Zoro # G4163820
original price:
$216.27
16% off
new price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC, Aluminum
- Overall Height 1/2 in
- Overall Width 11/16 in
- Style Edge Trim with Dual Grip Tongue
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trim-Lok
- MFR # 1350B2X3/8-100
- Zoro # G4163820
- Country of Origin United States
- Category Rubber Edging
Dimensions
Overall Height | 1/2 in |
Overall Width | 11/16 in |
Length | 100 ft |
Bulb Dia. | 0.09 in |
Leg Length | 0.625 in |
Outside Edge Trim Width | 5/8 in |
Inside Height | 1/16 in |
Overall Length | 100 ft |
Details
Item | Edge Trim |
Material | PVC, Aluminum |
Style | Edge Trim with Dual Grip Tongue |
Color | Black |
Max. Temp. (F) | 158 Degrees F |
Fits Edge | 0.375 in |
Standards | FAA/FAR 23.853, FMVSS 302 Horizontal Burn, ROHS Compliance, UL50, UL844 |
Min. Temp. (F) | -20 Degrees F |
Application | Auto Doors, Boats, Computer Cabinets, Fiberglass, Golf Carts, Helmets, Machinery Guards, Playground Equipment, Riding Mowers, Sheet Metal, Tractor Cabs, Truck Cabs |
Profile Shape | Dual Gripping Fingers |
Minimum Operating Temperature | -20 Degrees F |
Maximum Operating Temperature | 158 Degrees F |
For Material Thickness | 0.375 in |
Description
Edge Trim, Application Auto Doors, Boats, Computer Cabinets, Fiberglass, Golf Carts, Helmets, Machinery Guards, Playground Equipment, Riding Mowers, Sheet Metal, Tractor Cabs, Truck Cabs, Color Black, For Material Thickness 0.375 in, Inside Height 1/16 in, Material PVC, Aluminum, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -20 Degrees F, Outside Edge Trim Width 5/8 in, Overall Height 1/2 in, Overall Length 100 ft, Overall Width 11/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E. JAMES Sheet Rubber, 3/8, 8" X 24" Neo Economy 70 (50070-3/8E)
- PROFESSIONAL PLASTICS Black Delrin Homopolymer Sheet, 1.250 Thick, 12 X 24 (SDELBK1.250-12X24)
- ZORO SELECT Carbon Steel Angle, 6 ft L, 1 in W (ha.25x1-72)
- ZORO SELECT Bar, Rect, Stl, 1018, 3/4 x 1 In, 6 Ft L (2HHU3)
- TRIM-LOK Edge Trim, PVC, Aluminum, 25 ft Length, 0.695 in Overall Width (1350B2X3/8-25)
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.857 in Overall Width, Style: Trim with a Top Bulb (4100B3X1/4A-25)
- TRIM-LOK Fit Trim Edge, PVC, Metal, 25 ft Length, 0.64 in Overall Width (1660SB3-349-25)
- TRIM-LOK Edge Grip Seal, EPDM, 250 ft Length, 0.92 in Overall Width, Style: Trim with a Top Bulb (6100B3X1/8A-250)
- TRIM-LOK Edge Trim, PVC, Aluminum, 250 ft Length, 0.635 in Overall Width (1350B2X1/2-250)
- TRIM-LOK Edge Trim, PVC, Aluminum, 100 ft Length, 0.755 in Overall Width (1350B2X1/4-100)
- TRIM-LOK Trim Seal, EPDM, 25 ft Length, 3/4" Overall Width, Style: Trim with a Side Bulb (3062B3X1/16C-25)
- Trim-Lok Rubber Edging