Shop All Rubber Edging
Trim-Lok
Edge Trim, PVC, Aluminum, 100 ft Length, 0.635 in Overall Width
Mfr # 1350B2X1/2-100
Zoro # G4163796
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC, Aluminum
- Overall Height 5/8 in
- Overall Width 5/8 in
- Style Edge Trim with Dual Grip Tongue
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trim-Lok
- MFR # 1350B2X1/2-100
- Zoro # G4163796
- Country of Origin United States
- Category Rubber Edging
Dimensions
Overall Height | 5/8 in |
Overall Width | 5/8 in |
Length | 100 ft |
Leg Length | 0.5937 in |
Bulb Dia. | 0.09 in |
Inside Height | 1/16 in |
Overall Length | 100 ft |
Outside Edge Trim Width | 9/16 in |
Details
Material | PVC, Aluminum |
Item | Edge Trim |
Style | Edge Trim with Dual Grip Tongue |
Color | Black |
Fits Edge | 0.500 in |
Application | Auto Doors, Boats, Computer Cabinets, Fiberglass, Golf Carts, Helmets, Machinery Guards, Playground Equipment, Riding Mowers, Sheet Metal, Tractor Cabs, Truck Cabs |
Min. Temp. (F) | -20 Degrees F |
Standards | FAA/FAR 23.853, FMVSS 302 Horizontal Burn, ROHS Compliance, UL50, UL844 |
Max. Temp. (F) | 158 Degrees F |
Minimum Operating Temperature | -20 Degrees F |
Profile Shape | Dual Gripping Fingers |
Maximum Operating Temperature | 158 Degrees F |
For Material Thickness | 0.500 in |
Description
Edge Trim, Application Auto Doors, Boats, Computer Cabinets, Fiberglass, Golf Carts, Helmets, Machinery Guards, Playground Equipment, Riding Mowers, Sheet Metal, Tractor Cabs, Truck Cabs, Color Black, For Material Thickness 0.500 in, Inside Height 1/16 in, Material PVC, Aluminum, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -20 Degrees F, Outside Edge Trim Width 9/16 in, Overall Height 5/8 in, Overall Length 100 ft, Overall Width 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Music Wire, C1085 Steel Alloy, 23, 0.051 In (21051)
- ZORO SELECT Rod Stock, SS, 24 in Overall L (4R.25-24)
- FIBERGRATE Molded Grating, 96 in Span, Grit-Top Surface, Corvex Resin, Dark Gray (878802)
- ZORO SELECT Angle, Al, 6061, 1/8 In T, 3/4 In Leg, 8 Ft L (61A.125x.75-96)
- TRIM-LOK Edge Trim, PVC, Aluminum, 25 ft Length, 0.635 in Overall Width (1350B2X1/2-25)
- TRIM-LOK Edge Trim, PVC, Aluminum, 250 ft Length, 0.635 in Overall Width (1350B2X1/2-250)
- TRIM-LOK Edge Grip Seal, EPDM, 250 ft Length, 0.375 in Overall Width, Style: Trim with a Side Bulb (3100B3X1/8C-250)
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.6695 in Overall Width, Style: Trim with a Top Bulb (4100B3X1/16A-25)
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.625 in Overall Width, Style: Trim with a Side Bulb (6100B3X1/16C-25)
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.88875 in Overall Width, Style: Trim with a Top Bulb (6100B3X3/32A-25)
- ZORO SELECT Rubber Edging, Neoprene, 10 ft Length, Non-Adhesive Backing, 13/64 in Overall Width, Style: F (ZTRIM-358)
- Trim-Lok Rubber Edging