Shop All Vinyl Edge Trim
Trim-Lok
Edge Trim Jumbo, Clip, 0.92 In W, 25 Ft
Mfr # 2000SB3X3/4-25
Zoro # G4338065
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Single Gripping Finger
- Material Vinyl with Metal Core
- Length 25 ft
- Fits Edge 3/4 in
- Leg Length 0.875 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trim-Lok
- MFR # 2000SB3X3/4-25
- Zoro # G4338065
- Country of Origin United States
- Category Vinyl Edge Trim
Dimensions
Length | 25 ft |
Leg Length | 0.875 in |
Overall Width | 15/16 in |
Overall Height | 7/8 in |
Overall Length | 25 ft |
Outside Edge Trim Width | 7/8 in |
Details
Style | Single Gripping Finger |
Material | Vinyl with Metal Core |
Fits Edge | 3/4 in |
Color | Black |
Item | Vinyl Edge Trim |
Standards | FAA/FAR 23.853, FMVSS 302 Horizontal Burn, ROHS Compliance, UL50, UL844 |
Max. Temp. (F) | 158 Degrees F |
Application | Auto Doors, Boats, Computer Cabinets, Fiberglass, Golf Carts, Helmets, Machinery Guards, Playground Equipment, Riding Mowers, Sheet Metal, Tractor Cabs, Truck Cabs |
Min. Temp. (F) | -20 Degrees F |
Profile Shape | Single Gripping Finger |
Minimum Operating Temperature | -20 Degrees F |
For Material Thickness | 3/4 in |
Maximum Operating Temperature | 158 Degrees F |
Description
Vinyl Edge Trim, Application Auto Doors, Boats, Computer Cabinets, Fiberglass, Golf Carts, Helmets, Machinery Guards, Playground Equipment, Riding Mowers, Sheet Metal, Tractor Cabs, Truck Cabs, Color Black, For Material Thickness 3/4 in, Material Vinyl with Metal Core, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -20 Degrees F, Outside Edge Trim Width 7/8 in, Overall Height 7/8 in, Overall Length 25 ft, Overall Width 15/16 in, Profile Shape Single Gripping Finger
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRS 15" Caldwell Series 300 5/8" Channel Block&Tackle -Stamp 14-3 (01-30014-3)
- ZORO SELECT Brown Viton O-Ring, Dash 025, PK50 (ZUSAVB75025)
- MONROE PMP Pull Handle, 5-1/2 In. H, Polished, Unthr. Through Holes (PH-0232)
- AMERICAN LOCK Key Blank, Steel, Circular, 7 Pins, PK25 (AKTBOX)
- TRIM-LOK Edge Trim, Alum Clip, 0.3 In W, 100 Ft (75B3X1/8-100)
- TRIM-LOK Edge Trim, Alum Clip, 0.3 In W, 25 Ft (150B2X1/8-25)
- TRIM-LOK Edge Trim, Alum Clip, 0.42 In W, 100 Ft (150B2X1/4-100)
- TRIM-LOK Edge Trim, Alum Clip, 0.33 In W, 100 Ft (100B3X5/32-100)
- TRIM-LOK Edge Trim, Alum Clip, 0.2 In W, 25 Ft (62B3X3/32-25)
- TRIM-LOK Edge Trim, Alum Clip, 0.33 In W, 25 Ft (100B3X5/32-25)
- TRIM-LOK Edge Trim, Alum Clip, 0.36 In W, 100 Ft (100B3X3/16-100)
- Trim-Lok Vinyl Edge Trim