Shop All Vinyl Edge Trim
Trim-Lok
Edge Trim Jumbo, Clip, 0.8 In W, 100 Ft
Mfr # 2000SB3X5/8-100
Zoro # G3931995
product price: $312.99
/ea
Free Shipping & Returns
$312.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Single Gripping Finger
- Material Vinyl with Metal Core
- Length 100 ft
- Fits Edge 5/8 in
- Leg Length 0.9375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trim-Lok
- MFR # 2000SB3X5/8-100
- Zoro # G3931995
- Country of Origin United States
- Category Vinyl Edge Trim
Dimensions
Length | 100 ft |
Leg Length | 0.9375 in |
Overall Width | 13/16 in |
Overall Height | 15/16 in |
Overall Length | 100 ft |
Outside Edge Trim Width | 15/16 in |
Details
Style | Single Gripping Finger |
Material | Vinyl with Metal Core |
Fits Edge | 5/8 in |
Color | Black |
Item | Vinyl Edge Trim |
Max. Temp. (F) | 158 Degrees F |
Application | Auto Doors, Boats, Computer Cabinets, Fiberglass, Golf Carts, Helmets, Machinery Guards, Playground Equipment, Riding Mowers, Sheet Metal, Tractor Cabs, Truck Cabs |
Min. Temp. (F) | -20 Degrees F |
Standards | FAA/FAR 23.853, FMVSS 302 Horizontal Burn, ROHS Compliance, UL50, UL844 |
For Material Thickness | 5/8 in |
Profile Shape | Single Gripping Finger |
Maximum Operating Temperature | 158 Degrees F |
Minimum Operating Temperature | -20 Degrees F |
Description
Vinyl Edge Trim, Application Auto Doors, Boats, Computer Cabinets, Fiberglass, Golf Carts, Helmets, Machinery Guards, Playground Equipment, Riding Mowers, Sheet Metal, Tractor Cabs, Truck Cabs, Color Black, For Material Thickness 5/8 in, Material Vinyl with Metal Core, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -20 Degrees F, Outside Edge Trim Width 15/16 in, Overall Height 15/16 in, Overall Length 100 ft, Overall Width 13/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB LAB: Best A2 Top Pin .187-15B (100 Polybag)(FN187) (LAB-B15BP1)
- ALARM CONTROLS Motion Sensor, Plastic, 2-1/2 in. H (SREX-100)
- SCHLAGE ELECTRONICS Extreme Duty Push Button, Aluminum (631AL)
- BEST Key Blank, BEST Lock, Standard, H Keyway (1A1H1KS208KS800)
- TRIM-LOK Edge Trim, Alum Clip, 0.42 In W, 250 Ft (100B3X1/4-250)
- TRIM-LOK Edge Trim, Alum Clip, 0.26 In W, 25 Ft (75B3X3/32-25)
- TRIM-LOK Edge Trim, Alum Clip, 0.23 In W, 25 Ft (150B2X1/16-25)
- TRIM-LOK Edge Trim, Alum Clip, 0.3 In W, 25 Ft (750B2X1/8-25)
- TRIM-LOK Edge Trim, Alum Clip, 0.26 In W, 100 Ft (150B2X3/32-100)
- TRIM-LOK Edge Trim, Alum Clip, 0.36 In W, 100 Ft (100B3X3/16-100)
- TRIM-LOK Edge Trim, Alum Clip, 0.42 In W, 25 Ft (150B2X1/4-25)
- Trim-Lok Vinyl Edge Trim