Shop All Vinyl Edge Trim
Trim-Lok
Edge Trim, Alum Clip, 0.42 In W, 250 Ft
Mfr # 150B2X1/4-250
Zoro # G4172752
original price:
$334.29
14% off
new price: $284.99
/ea
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Dual Gripping Finger
- Material Vinyl with Metal Core
- Length 250 ft
- Fits Edge 1/4 in
- Leg Length 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trim-Lok
- MFR # 150B2X1/4-250
- Zoro # G4172752
- Country of Origin United States
- Category Vinyl Edge Trim
Dimensions
Length | 250 ft |
Leg Length | 0.5 in |
Overall Width | 7/16 in |
Overall Height | 1/2 in |
Outside Edge Trim Width | 1/2 in |
Overall Length | 250 ft |
Details
Style | Dual Gripping Finger |
Material | Vinyl with Metal Core |
Fits Edge | 1/4 in |
Item | Vinyl Edge Trim |
Color | Black |
Standards | FAA/FAR 23.853, FMVSS 302 Horizontal Burn, ROHS Compliance, UL50, UL844 |
Min. Temp. (F) | -20 Degrees F |
Max. Temp. (F) | 158 Degrees F |
Application | Auto Doors, Boats, Computer Cabinets, Fiberglass, Golf Carts, Helmets, Machinery Guards, Playground Equipment, Riding Mowers, Sheet Metal, Tractor Cabs, Truck Cabs |
Minimum Operating Temperature | -20 Degrees F |
For Material Thickness | 1/4 in |
Profile Shape | Dual Gripping Finger |
Maximum Operating Temperature | 158 Degrees F |
Description
Vinyl Edge Trim, Application Auto Doors, Boats, Computer Cabinets, Fiberglass, Golf Carts, Helmets, Machinery Guards, Playground Equipment, Riding Mowers, Sheet Metal, Tractor Cabs, Truck Cabs, Color Black, For Material Thickness 1/4 in, Material Vinyl with Metal Core, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -20 Degrees F, Outside Edge Trim Width 1/2 in, Overall Height 1/2 in, Overall Length 250 ft, Overall Width 7/16 in, Profile Shape Dual Gripping Finger
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LCN Electromagnetic Door Holder, Die Cast Metal (SEM7830-825 AL)
- DIGILOCK Electronic Keyless Lock, Keypad or Coded (DAK1-APS1-619-01-0D)
- ALTRONIX Power Supply Panic Device Controller (STRIKEIT2)
- DELTANA Knob Round Solid Oil Rubbed Bronze (KR114U10B)
- TRIM-LOK Edge Trim, Alum Clip, 0.23 In W, 25 Ft (62B3X1/16-25)
- TRIM-LOK Edge Trim, Alum Clip, 0.23 In W, 250 Ft (100B3X1/16-250)
- TRIM-LOK Edge Trim, Alum Clip, 0.26 In W, 25 Ft (100B3X3/32-25)
- TRIM-LOK Edge Trim, Alum Clip, 0.2 In W, 25 Ft (75B3X1/32-25)
- TRIM-LOK Edge Trim, Alum Clip, 0.2 In W, 25 Ft (62B3X3/32-25)
- TRIM-LOK Edge Trim, Alum Clip, 0.33 In W, 25 Ft (150B2X5/32-25)
- TRIM-LOK Edge Trim, Alum Clip, 0.23 In W, 100 Ft (100B3X1/16-100)
- Trim-Lok Molding & Millwork