Shop All Vinyl Edge Trim
Trim-Lok
Edge Trim, Alum Clip, 0.42 In W, 25 Ft
Mfr # 100B3X1/4-25
Zoro # G4338004
original price:
$38.71
19% off
new price: $31.35
/ea
$31.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Single Gripping Finger
- Material Vinyl with Metal Core
- Length 25 ft
- Fits Edge 1/4 in
- Leg Length 0.5625 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trim-Lok
- MFR # 100B3X1/4-25
- Zoro # G4338004
- Country of Origin United States
- Category Vinyl Edge Trim
Dimensions
Length | 25 ft |
Leg Length | 0.5625 in |
Overall Width | 7/16 in |
Overall Height | 9/16 in |
Overall Length | 25 ft |
Outside Edge Trim Width | 9/16 in |
Details
Style | Single Gripping Finger |
Material | Vinyl with Metal Core |
Fits Edge | 1/4 in |
Color | Black |
Item | Vinyl Edge Trim |
Application | Boats, Golf Carts, Van Doors |
Standards | FAA/FAR 23.853, FMVSS 302 Horizontal Burn, ROHS Compliance, UL50, UL844 |
Min. Temp. (F) | -20 Degrees F |
Max. Temp. (F) | 158 Degrees F |
Maximum Operating Temperature | 158 Degrees F |
Minimum Operating Temperature | -20 Degrees F |
Profile Shape | Single Gripping Finger |
For Material Thickness | 1/4 in |
Description
Vinyl Edge Trim, Application Boats, Golf Carts, Van Doors, Color Black, For Material Thickness 1/4 in, Material Vinyl with Metal Core, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -20 Degrees F, Outside Edge Trim Width 9/16 in, Overall Height 9/16 in, Overall Length 25 ft, Overall Width 7/16 in, Profile Shape Single Gripping Finger, Standards FAA/FAR 23.853, FMVSS 302 Horizontal Burn, ROHS Compliance, UL50, UL844
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURE-LOC HARDWARE Sure-Loc Hardware Barn Track Floor Guide, T Style, FBL (BARN-TGD FBL)
- ZORO SELECT Compress Spring, Conical, 302 SS, 3/8x0.480 (1NCX5)
- TRIM-LOK Edge Trim, Alum Clip, 0.23 In W, 250 Ft (750B2X1/16-250)
- FLAME GARD Duct Access Door, UL Rated, 23 x 10 (6EJA5)
- TRIM-LOK Edge Trim, Alum Clip, 0.42 In W, 25 Ft (150B2X1/4-25)
- TRIM-LOK Edge Trim, Alum Clip, 0.23 In W, 100 Ft (100B3X1/16-100)
- TRIM-LOK Edge Trim Jumbo, Clip, .67 In W, 25 Ft (2000SB3X1/2-25)
- TRIM-LOK Edge Trim, Alum Clip, 0.2 In W, 25 Ft (750B2X1/32-25)
- TRIM-LOK Edge Trim, Alum Clip, 0.26 In W, 100 Ft (100B3X3/32-100)
- TRIM-LOK Edge Trim, Alum Clip, 0.3 In W, 250 Ft (100B3X1/8-250)
- MSI Chestnut Heights 076 Thick X 215 Wide X 78 Length Overlapping Stairnose Molding (ZOR-LVT-T-0386)
- Trim-Lok Vinyl Edge Trim