Shop All Vinyl Edge Trim
Trim-Lok
Edge Trim, Alum Clip, 0.42 In W, 100 Ft
Mfr # 100B3X1/4-100
Zoro # G4137917
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Single Gripping Finger
- Material Vinyl with Metal Core
- Length 100 ft
- Fits Edge 1/4 in
- Leg Length 0.5625 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trim-Lok
- MFR # 100B3X1/4-100
- Zoro # G4137917
- Country of Origin United States
- Category Vinyl Edge Trim
Dimensions
Length | 100 ft |
Leg Length | 0.5625 in |
Overall Width | 7/16 in |
Overall Height | 9/16 in |
Overall Length | 100 ft |
Outside Edge Trim Width | 9/16 in |
Details
Style | Single Gripping Finger |
Material | Vinyl with Metal Core |
Fits Edge | 1/4 in |
Item | Vinyl Edge Trim |
Color | Black |
Max. Temp. (F) | 158 Degrees F |
Standards | FAA/FAR 23.853, FMVSS 302 Horizontal Burn, ROHS Compliance, UL50, UL844 |
Min. Temp. (F) | -20 Degrees F |
Application | Boats, Golf Carts, Van Doors |
Maximum Operating Temperature | 158 Degrees F |
Minimum Operating Temperature | -20 Degrees F |
Profile Shape | Single Gripping Finger |
For Material Thickness | 1/4 in |
Description
Vinyl Edge Trim, Application Boats, Golf Carts, Van Doors, Color Black, For Material Thickness 1/4 in, Material Vinyl with Metal Core, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -20 Degrees F, Outside Edge Trim Width 9/16 in, Overall Height 9/16 in, Overall Length 100 ft, Overall Width 7/16 in, Profile Shape Single Gripping Finger, Standards FAA/FAR 23.853, FMVSS 302 Horizontal Burn, ROHS Compliance, UL50, UL844
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Zinc Finish Door Hinge Pins 11/32" Pin Dia 4" L PK10 (1288PK)
- S & W Leveling Mount, Boltless, 1/4-20, 1 in Base (NTS-0N)
- PROJEX Beige 1 in. Screw-On Rubber Chair Glide 8 pk, 8PK (P0040)
- X1 TOOLS Square O-Ring ID:25 mm, CS:3 mm, OD:31 mm 2 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-M-3-25-31x2)
- TRIM-LOK Edge Trim, Alum Clip, 0.3 In W, 25 Ft (100B3X1/8-25)
- TRIM-LOK Edge Trim, Alum Clip, 0.33 In W, 25 Ft (100B3X5/32-25)
- TRIM-LOK Edge Trim, Alum Clip, 0.23 In W, 100 Ft (150B2X1/16-100)
- TRIM-LOK Edge Trim, Alum Clip, 0.2 In W, 25 Ft (750B2X1/32-25)
- TRIM-LOK Edge Trim, Alum Clip, 0.3 In W, 25 Ft (75B3X1/8-25)
- TRIM-LOK Edge Trim, Alum Clip, 0.26 In W, 100 Ft (75B3X3/32-100)
- MSI Dorn Oak 075 Thick X 075 Wide X 78 Length Quarter Round Molding (ZOR-LVT-T-0393)
- Trim-Lok Vinyl Edge Trim