Shop All Vinyl Edge Trim
Trim-Lok
Edge Trim, Alum Clip, 0.36 In W, 250 Ft
Mfr # 100B3X3/16-250
Zoro # G4143194
product price: $238.99
/ea
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Single Gripping Finger
- Material Vinyl with Metal Core
- Length 250 ft
- Fits Edge 3/16 in
- Leg Length 0.5625 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trim-Lok
- MFR # 100B3X3/16-250
- Zoro # G4143194
- Country of Origin United States
- Category Vinyl Edge Trim
Dimensions
Length | 250 ft |
Leg Length | 0.5625 in |
Overall Width | 3/8 in |
Overall Height | 9/16 in |
Overall Length | 250 ft |
Outside Edge Trim Width | 9/16 in |
Details
Style | Single Gripping Finger |
Material | Vinyl with Metal Core |
Fits Edge | 3/16 in |
Item | Vinyl Edge Trim |
Color | Black |
Application | Boats, Golf Carts, Van Doors |
Standards | FAA/FAR 23.853, FMVSS 302 Horizontal Burn, ROHS Compliance, UL50, UL844 |
Max. Temp. (F) | 158 Degrees F |
Min. Temp. (F) | -20 Degrees F |
For Material Thickness | 3/16 in |
Minimum Operating Temperature | -20 Degrees F |
Profile Shape | Single Gripping Finger |
Maximum Operating Temperature | 158 Degrees F |
Description
Vinyl Edge Trim, Application Boats, Golf Carts, Van Doors, Color Black, For Material Thickness 3/16 in, Material Vinyl with Metal Core, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -20 Degrees F, Outside Edge Trim Width 9/16 in, Overall Height 9/16 in, Overall Length 250 ft, Overall Width 3/8 in, Profile Shape Single Gripping Finger, Standards FAA/FAR 23.853, FMVSS 302 Horizontal Burn, ROHS Compliance, UL50, UL844
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC Compression Spring, Music Wire, PK10, C04800740750M (C04800740750M)
- RCI RCI 7 Series Electric Strikes, 24 VDC Voltage, Stainless Steel (7107-08D 32D)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Steel Shackle, 1/2 in W (7KA)
- AMERICAN LOCK Padlock, Coreless, Long Shackle, Rectangular Brass Body, Boron Shackle, 3/4 in W (A3902SWO)
- TRIM-LOK Edge Trim, Alum Clip, 0.36 In W, 25 Ft (150B2X3/16-25)
- TRIM-LOK Edge Trim, Alum Clip, 0.42 In W, 250 Ft (150B2X1/4-250)
- TRIM-LOK Edge Trim, Alum Clip, 0.3 In W, 100 Ft (75B3X1/8-100)
- TRIM-LOK Edge Trim, Alum Clip, 0.26 In W, 100 Ft (100B3X3/32-100)
- TRIM-LOK Edge Trim, Alum Clip, 0.26 In W, 100 Ft (75B3X3/32-100)
- TRIM-LOK Edge Trim, Alum Clip, 0.19 In W, 25 Ft (62B3X1/64-25)
- TRIM-LOK Edge Trim, Alum Clip, 0.2 In W, 100 Ft (62B3X1/32-100)
- Trim-Lok Molding & Millwork