Shop All Vinyl Edge Trim
Trim-Lok
Edge Trim, Alum Clip, 0.3 In W, 250 Ft
Mfr # 150B2X1/8-250
Zoro # G4225112
product price: $268.99
/ea
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Dual Gripping Finger
- Material Vinyl with Metal Core
- Length 250 ft
- Fits Edge 1/8 in
- Leg Length 0.5625 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trim-Lok
- MFR # 150B2X1/8-250
- Zoro # G4225112
- Country of Origin United States
- Category Vinyl Edge Trim
Dimensions
Length | 250 ft |
Leg Length | 0.5625 in |
Overall Width | 5/16 in |
Overall Height | 9/16 in |
Outside Edge Trim Width | 9/16 in |
Overall Length | 250 ft |
Details
Style | Dual Gripping Finger |
Material | Vinyl with Metal Core |
Fits Edge | 1/8 in |
Item | Vinyl Edge Trim |
Color | Black |
Min. Temp. (F) | -20 Degrees F |
Application | Auto Doors, Boats, Computer Cabinets, Fiberglass, Golf Carts, Helmets, Machinery Guards, Playground Equipment, Riding Mowers, Sheet Metal, Tractor Cabs, Truck Cabs |
Max. Temp. (F) | 158 Degrees F |
Standards | FAA/FAR 23.853, FMVSS 302 Horizontal Burn, ROHS Compliance, UL50, UL844 |
Maximum Operating Temperature | 158 Degrees F |
Minimum Operating Temperature | -20 Degrees F |
Profile Shape | Dual Gripping Finger |
For Material Thickness | 1/8 in |
Description
Vinyl Edge Trim, Application Auto Doors, Boats, Computer Cabinets, Fiberglass, Golf Carts, Helmets, Machinery Guards, Playground Equipment, Riding Mowers, Sheet Metal, Tractor Cabs, Truck Cabs, Color Black, For Material Thickness 1/8 in, Material Vinyl with Metal Core, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -20 Degrees F, Outside Edge Trim Width 9/16 in, Overall Height 9/16 in, Overall Length 250 ft, Overall Width 5/16 in, Profile Shape Dual Gripping Finger
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBER TUFF TOOLS - BAC INDUSTRIES INC. Timber Tuff„¢ Cant Hook TMW-30 - 36" Hardwood Handle with 10-3/4" Steel Hook (TMW-30)
- KASON Door Closer, Exposed, Polished Chrome (11094000003)
- FASADE Outside Corner Trim Polished Copper, PK5 (14725)
- BLUM Blum 15" TANDEM plus 563H Full Extension Concealed Undermount Soft Close Slide, One Pair (563H3810B)
- TRIM-LOK Edge Trim Jumbo, Clip, 0.92 In W, 100 Ft (2000SB3X3/4-100)
- TRIM-LOK Edge Trim, Alum Clip, 0.3 In W, 250 Ft (750B2X1/8-250)
- TRIM-LOK Edge Trim, Alum Clip, 0.33 In W, 25 Ft (100B3X5/32-25)
- TRIM-LOK Edge Trim, Alum Clip, 0.42 In W, 25 Ft (100B3X1/4-25)
- TRIM-LOK Edge Trim, Alum Clip, 0.3 In W, 250 Ft (100B3X1/8-250)
- TRIM-LOK Edge Trim, Alum Clip, 0.36 In W, 100 Ft (100B3X3/16-100)
- TRIM-LOK Edge Trim, Alum Clip, 0.36 In W, 25 Ft (100B3X3/16-25)
- Trim-Lok Vinyl Edge Trim