Shop All Vinyl Edge Trim
Trim-Lok
Edge Trim, Alum Clip, 0.3 In W, 25 Ft
Mfr # 750B2X1/8-25
Zoro # G4338275
product price: $34.55
/ea
$34.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Dual Gripping Finger
- Material Vinyl with Metal Core
- Length 25 ft
- Fits Edge 1/8 in
- Leg Length 0.4375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trim-Lok
- MFR # 750B2X1/8-25
- Zoro # G4338275
- Country of Origin United States
- Category Vinyl Edge Trim
Dimensions
Length | 25 ft |
Leg Length | 0.4375 in |
Overall Width | 5/16 in |
Overall Height | 7/16 in |
Overall Length | 25 ft |
Outside Edge Trim Width | 7/16 in |
Details
Style | Dual Gripping Finger |
Material | Vinyl with Metal Core |
Fits Edge | 1/8 in |
Item | Vinyl Edge Trim |
Color | Black |
Standards | FAA/FAR 23.853, FMVSS 302 Horizontal Burn, ROHS Compliance, UL50, UL844 |
Max. Temp. (F) | 158 Degrees F |
Min. Temp. (F) | -20 Degrees F |
Application | Auto Doors, Boats, Computer Cabinets, Fiberglass, Golf Carts, Helmets, Machinery Guards, Playground Equipment, Riding Mowers, Sheet Metal, Tractor Cabs, Truck Cabs |
Profile Shape | Dual Gripping Finger |
For Material Thickness | 1/8 in |
Minimum Operating Temperature | -20 Degrees F |
Maximum Operating Temperature | 158 Degrees F |
Description
Vinyl Edge Trim, Application Auto Doors, Boats, Computer Cabinets, Fiberglass, Golf Carts, Helmets, Machinery Guards, Playground Equipment, Riding Mowers, Sheet Metal, Tractor Cabs, Truck Cabs, Color Black, For Material Thickness 1/8 in, Material Vinyl with Metal Core, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -20 Degrees F, Outside Edge Trim Width 7/16 in, Overall Height 7/16 in, Overall Length 25 ft, Overall Width 5/16 in, Profile Shape Dual Gripping Finger
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DON-JO Don-Jo Manufacturing 1610-CLEAR Clear Silencer; Pack of 100 (1610-CLEAR)
- SIMPLEX Push Button Lock, Entry, Key Override (LR1021S-26D-41)
- SUGATSUNE Drop Lid Hinge Sdh001-Ni Nickel (SDH-001/NI)
- YALE Electric Cylindrical Lock, AU5491LN 1210 LC 626 24V REX (AU5491LN 1210 LC 626 24V REX)
- TRIM-LOK Edge Trim, Alum Clip, 0.26 In W, 100 Ft (62B3X3/32-100)
- TRIM-LOK Edge Trim, Alum Clip, 0.26 In W, 25 Ft (100B3X3/32-25)
- TRIM-LOK Edge Trim, Alum Clip, 0.33 In W, 25 Ft (150B2X5/32-25)
- TRIM-LOK Edge Trim Jumbo, Clip, .67 In W, 25 Ft (2000SB3X1/2-25)
- TRIM-LOK Edge Trim, Alum Clip, 0.2 In W, 100 Ft (62B3X1/32-100)
- TRIM-LOK Edge Trim, Alum Clip, 0.23 In W, 100 Ft (75B3X1/16-100)
- PALISADE Vinyl Inside Corner Trim 94"L (5 Pack) in Wind Gust (18906PK)
- Trim-Lok Molding & Millwork