Shop All Vinyl Edge Trim
Trim-Lok
Edge Trim, Alum Clip, 0.3 In W, 25 Ft
Mfr # 100B3X1/8-25
Zoro # G4337986
product price: $29.79
/ea
$29.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Single Gripping Finger
- Material Vinyl with Metal Core
- Length 25 ft
- Fits Edge 1/8 in
- Leg Length 0.5625 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trim-Lok
- MFR # 100B3X1/8-25
- Zoro # G4337986
- Country of Origin United States
- Category Vinyl Edge Trim
Dimensions
Length | 25 ft |
Leg Length | 0.5625 in |
Overall Width | 5/16 in |
Overall Height | 9/16 in |
Outside Edge Trim Width | 9/16 in |
Overall Length | 25 ft |
Details
Style | Single Gripping Finger |
Material | Vinyl with Metal Core |
Fits Edge | 1/8 in |
Item | Vinyl Edge Trim |
Color | Black |
Min. Temp. (F) | -20 Degrees F |
Application | Boats, Golf Carts, Van Doors |
Max. Temp. (F) | 158 Degrees F |
Standards | FAA/FAR 23.853, FMVSS 302 Horizontal Burn, ROHS Compliance, UL50, UL844 |
For Material Thickness | 1/8 in |
Profile Shape | Single Gripping Finger |
Minimum Operating Temperature | -20 Degrees F |
Maximum Operating Temperature | 158 Degrees F |
Description
Vinyl Edge Trim, Application Boats, Golf Carts, Van Doors, Color Black, For Material Thickness 1/8 in, Material Vinyl with Metal Core, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -20 Degrees F, Outside Edge Trim Width 9/16 in, Overall Height 9/16 in, Overall Length 25 ft, Overall Width 5/16 in, Profile Shape Single Gripping Finger, Standards FAA/FAR 23.853, FMVSS 302 Horizontal Burn, ROHS Compliance, UL50, UL844
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN Estate Antique Brass Latches (8201.050.DB)
- KWIKSET Kwikset: Cove Entry Door Knob with Round Rose / Antique Brass / with SmartKey Technology (KWS-400CV-RDT-SMT-5)
- DEFENDER SECURITY Deadbolt Strike, Steel Plated (E 2479)
- YALE Pull, Escutcheon Pull w/Lock, Non-Handed (632F-US32D)
- TRIM-LOK Edge Trim, Alum Clip, 0.33 In W, 100 Ft (100B3X5/32-100)
- TRIM-LOK Edge Trim Jumbo, Clip, 0.92 In W, 25 Ft (2000SB3X3/4-25)
- TRIM-LOK Edge Trim, Alum Clip, 0.3 In W, 25 Ft (75B3X1/8-25)
- TRIM-LOK Edge Trim, Alum Clip, 0.33 In W, 25 Ft (150B2X5/32-25)
- TRIM-LOK Edge Trim, Alum Clip, 0.42 In W, 100 Ft (100B3X1/4-100)
- TRIM-LOK Edge Trim, Alum Clip, 0.23 In W, 100 Ft (150B2X1/16-100)
- ROPPE Cove Base Pinnacle Rubber 4inX1/8inX120' Coil - Burnt Umber (C40CR2P194)
- Trim-Lok Molding & Millwork