Shop All Vinyl Edge Trim
Trim-Lok
Edge Trim, Alum Clip, 0.26 In W, 100 Ft
Mfr # 75B3X3/32-100
Zoro # G4141794
original price:
$119.54
13% off
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Single Gripping Finger
- Material Vinyl with Metal Core
- Length 100 ft
- Fits Edge 3/32 in
- Leg Length 0.4375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Trim-Lok
- MFR # 75B3X3/32-100
- Zoro # G4141794
- Country of Origin United States
- Category Vinyl Edge Trim
Dimensions
Length | 100 ft |
Leg Length | 0.4375 in |
Overall Width | 1/4 in |
Overall Height | 7/16 in |
Outside Edge Trim Width | 7/16 in |
Overall Length | 100 ft |
Details
Style | Single Gripping Finger |
Material | Vinyl with Metal Core |
Fits Edge | 3/32 in |
Item | Vinyl Edge Trim |
Color | Black |
Max. Temp. (F) | 158 Degrees F |
Standards | FAA/FAR 23.853, FMVSS 302 Horizontal Burn, ROHS Compliance, UL50, UL844 |
Min. Temp. (F) | -20 Degrees F |
Application | Auto Doors, Boats, Computer Cabinets, Fiberglass, Golf Carts, Helmets, Machinery Guards, Playground Equipment, Riding Mowers, Sheet Metal, Tractor Cabs, Truck Cabs |
For Material Thickness | 3/32 in |
Minimum Operating Temperature | -20 Degrees F |
Profile Shape | Single Gripping Finger |
Maximum Operating Temperature | 158 Degrees F |
Description
Vinyl Edge Trim, Application Auto Doors, Boats, Computer Cabinets, Fiberglass, Golf Carts, Helmets, Machinery Guards, Playground Equipment, Riding Mowers, Sheet Metal, Tractor Cabs, Truck Cabs, Color Black, For Material Thickness 3/32 in, Material Vinyl with Metal Core, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -20 Degrees F, Outside Edge Trim Width 7/16 in, Overall Height 7/16 in, Overall Length 100 ft, Overall Width 1/4 in, Profile Shape Single Gripping Finger
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMEROCK Variable Overlay Self-Closing, Face Mount Sterling Nickel Hinge - 1 Pair (BPR7329G9)
- DELTANA Modern 9-1/16" Center To Center Cabinet Pull Bright Chrome (MP9116U26)
- DELTANA Flush Pull, Large, 4" X 1-5/8" X 3/8" Bright Chrome (FP4134U26)
- BARSKA Lock Box, Wall Mount, Single Key, Gray (CB12710)
- TRIM-LOK Edge Trim, Alum Clip, 0.42 In W, 100 Ft (150B2X1/4-100)
- TRIM-LOK Edge Trim, Alum Clip, 0.2 In W, 100 Ft (750B2X1/32-100)
- TRIM-LOK Edge Trim, Alum Clip, 0.42 In W, 25 Ft (150B2X1/4-25)
- TRIM-LOK Edge Trim Jumbo, Clip, 0.92 In W, 25 Ft (2000SB3X3/4-25)
- TRIM-LOK Edge Trim, Alum Clip, 0.23 In W, 100 Ft (150B2X1/16-100)
- TRIM-LOK Edge Trim, Alum Clip, 0.2 In W, 25 Ft (750B2X1/32-25)
- ROPPE Vinyl Wall Base 4in x 48in Charcoal (40C53P123)
- Trim-Lok Vinyl Edge Trim