Shop All Vinyl Edge Trim
Trim-Lok
Edge Trim, Alum Clip, 0.26 In W, 100 Ft
Mfr # 750B2X3/32-100
Zoro # G4338284
original price:
$115.99
9% off
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Dual Gripping Finger
- Material Vinyl with Metal Core
- Length 100 ft
- Fits Edge 3/32 in
- Leg Length 0.4375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Trim-Lok
- MFR # 750B2X3/32-100
- Zoro # G4338284
- Country of Origin United States
- Category Vinyl Edge Trim
Dimensions
Length | 100 ft |
Leg Length | 0.4375 in |
Overall Width | 1/4 in |
Overall Height | 7/16 in |
Outside Edge Trim Width | 7/16 in |
Overall Length | 100 ft |
Details
Style | Dual Gripping Finger |
Material | Vinyl with Metal Core |
Fits Edge | 3/32 in |
Color | Black |
Item | Vinyl Edge Trim |
Min. Temp. (F) | -20 Degrees F |
Application | Auto Doors, Boats, Computer Cabinets, Fiberglass, Golf Carts, Helmets, Machinery Guards, Playground Equipment, Riding Mowers, Sheet Metal, Tractor Cabs, Truck Cabs |
Standards | FAA/FAR 23.853, FMVSS 302 Horizontal Burn, ROHS Compliance, UL50, UL844 |
Max. Temp. (F) | 158 Degrees F |
Minimum Operating Temperature | -20 Degrees F |
Profile Shape | Dual Gripping Finger |
For Material Thickness | 3/32 in |
Maximum Operating Temperature | 158 Degrees F |
Description
Vinyl Edge Trim, Application Auto Doors, Boats, Computer Cabinets, Fiberglass, Golf Carts, Helmets, Machinery Guards, Playground Equipment, Riding Mowers, Sheet Metal, Tractor Cabs, Truck Cabs, Color Black, For Material Thickness 3/32 in, Material Vinyl with Metal Core, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -20 Degrees F, Outside Edge Trim Width 7/16 in, Overall Height 7/16 in, Overall Length 100 ft, Overall Width 1/4 in, Profile Shape Dual Gripping Finger
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABA ILCO Key Blank, Brass, Type M1, 4 Pin, PK10 (1092-M1)
- SDC 15-4 ELEC. STRIKE 12VDC 630 FAIL SECURE (SDC-15-4S12U)
- KIPP Ball Transfer Unit Mini D1=M04X8, Form:B Stainless Steel, Comp:Stainless Steel (K0749.2208)
- ZORO SELECT Piston Seal, 2 5/8 IDx3 OD, 3/16 Wx3/16 H (2JBA1)
- TRIM-LOK Edge Trim, Alum Clip, 0.23 In W, 100 Ft (750B2X1/16-100)
- TRIM-LOK Edge Trim, Alum Clip, 0.36 In W, 25 Ft (150B2X3/16-25)
- TRIM-LOK Edge Trim, Alum Clip, 0.42 In W, 25 Ft (150B2X1/4-25)
- TRIM-LOK Edge Trim, Alum Clip, 0.23 In W, 25 Ft (100B3X1/16-25)
- TRIM-LOK Edge Trim Jumbo, Clip, 0.92 In W, 100 Ft (2000SB3X3/4-100)
- TRIM-LOK Edge Trim, Alum Clip, 0.3 In W, 25 Ft (100B3X1/8-25)
- ROPPE Pinnacle Plus 15 Series Rubber Wall Base 1-coil 5.25in x .125in x 60' Black Brown (PC50152P193)
- Trim-Lok Vinyl Edge Trim