Shop All Vinyl Edge Trim
Trim-Lok
Edge Trim, Alum Clip, 0.23 In W, 100 Ft
Mfr # 750B2X1/16-100
Zoro # G4113383
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Dual Gripping Finger
- Material Vinyl with Metal Core
- Length 100 ft
- Fits Edge 1/16 in
- Leg Length 0.4375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trim-Lok
- MFR # 750B2X1/16-100
- Zoro # G4113383
- Country of Origin United States
- Category Vinyl Edge Trim
Dimensions
Length | 100 ft |
Leg Length | 0.4375 in |
Overall Width | 1/4 in |
Overall Height | 7/16 in |
Overall Length | 100 ft |
Outside Edge Trim Width | 7/16 in |
Details
Style | Dual Gripping Finger |
Material | Vinyl with Metal Core |
Fits Edge | 1/16 in |
Item | Vinyl Edge Trim |
Color | Black |
Max. Temp. (F) | 158 Degrees F |
Min. Temp. (F) | -20 Degrees F |
Standards | FAA/FAR 23.853, FMVSS 302 Horizontal Burn, ROHS Compliance, UL50, UL844 |
Application | Auto Doors, Boats, Computer Cabinets, Fiberglass, Golf Carts, Helmets, Machinery Guards, Playground Equipment, Riding Mowers, Sheet Metal, Tractor Cabs, Truck Cabs |
Minimum Operating Temperature | -20 Degrees F |
For Material Thickness | 1/16 in |
Maximum Operating Temperature | 158 Degrees F |
Profile Shape | Dual Gripping Finger |
Description
Vinyl Edge Trim, Application Auto Doors, Boats, Computer Cabinets, Fiberglass, Golf Carts, Helmets, Machinery Guards, Playground Equipment, Riding Mowers, Sheet Metal, Tractor Cabs, Truck Cabs, Color Black, For Material Thickness 1/16 in, Material Vinyl with Metal Core, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -20 Degrees F, Outside Edge Trim Width 7/16 in, Overall Height 7/16 in, Overall Length 100 ft, Overall Width 1/4 in, Profile Shape Dual Gripping Finger
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IVES 1-1/2" x 3-1/2" Angled Surface Stop, For Single and Double Door, US26D (AS18 US26D)
- MIDWEST FASTENER 3/4" Clear Adhesive Vinyl Square Pad 5PK (32265)
- SOUTHCO-ALBANY DIV Swell Latch Assy Flush Style (S 19-83-10)
- STRYBUC Patio Door Handle (13-105W)
- TRIM-LOK Edge Trim, Alum Clip, 0.2 In W, 25 Ft (62B3X1/32-25)
- TRIM-LOK Edge Trim, Alum Clip, 0.36 In W, 25 Ft (100B3X3/16-25)
- TRIM-LOK Edge Trim, Alum Clip, 0.26 In W, 25 Ft (150B2X3/32-25)
- TRIM-LOK Edge Trim, Alum Clip, 0.36 In W, 100 Ft (150B2X3/16-100)
- TRIM-LOK Edge Trim, Alum Clip, 0.26 In W, 25 Ft (75B3X3/32-25)
- TRIM-LOK Edge Trim, Alum Clip, 0.3 In W, 250 Ft (100B3X1/8-250)
- ROPPE Thermoplastic Rubber Wall Base 6in x 48in Fawn (60C73P140)
- Trim-Lok Molding & Millwork