Shop All Vinyl Edge Trim
Trim-Lok
Edge Trim, Alum Clip, 0.2 In W, 25 Ft
Mfr # 750B2X1/32-25
Zoro # G4338266
original price:
$27.99
5% off
new price: $26.49
/ea
$26.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Dual Gripping Finger
- Material Vinyl with Metal Core
- Length 25 ft
- Fits Edge 39/1250 in
- Leg Length 0.4375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trim-Lok
- MFR # 750B2X1/32-25
- Zoro # G4338266
- Country of Origin United States
- Category Vinyl Edge Trim
Dimensions
Length | 25 ft |
Leg Length | 0.4375 in |
Overall Width | 3/16 in |
Overall Height | 7/16 in |
Outside Edge Trim Width | 7/16 in |
Overall Length | 25 ft |
Details
Style | Dual Gripping Finger |
Material | Vinyl with Metal Core |
Fits Edge | 39/1250 in |
Color | Black |
Item | Vinyl Edge Trim |
Max. Temp. (F) | 158 Degrees F |
Standards | FAA/FAR 23.853, FMVSS 302 Horizontal Burn, ROHS Compliance, UL50, UL844 |
Min. Temp. (F) | -20 Degrees F |
Application | Auto Doors, Boats, Computer Cabinets, Fiberglass, Golf Carts, Helmets, Machinery Guards, Playground Equipment, Riding Mowers, Sheet Metal, Tractor Cabs, Truck Cabs |
Minimum Operating Temperature | -20 Degrees F |
Maximum Operating Temperature | 158 Degrees F |
For Material Thickness | 0.0312 in |
Profile Shape | Dual Gripping Finger |
Description
Vinyl Edge Trim, Application Auto Doors, Boats, Computer Cabinets, Fiberglass, Golf Carts, Helmets, Machinery Guards, Playground Equipment, Riding Mowers, Sheet Metal, Tractor Cabs, Truck Cabs, Color Black, For Material Thickness 0.0312 in, Material Vinyl with Metal Core, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -20 Degrees F, Outside Edge Trim Width 7/16 in, Overall Height 7/16 in, Overall Length 25 ft, Overall Width 3/16 in, Profile Shape Dual Gripping Finger
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE SFIC Cylinders, Satin Chrome, Keyway Type A, 7 Pins (80-033 AB 626)
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Keyed Alike, C267A Key, For Material Thickness 1 1/8 in (C8055-C267A-14A)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BUTK2436)
- MTD Spring-Extension (732-04050D)
- TRIM-LOK Edge Trim, Alum Clip, 0.3 In W, 25 Ft (100B3X1/8-25)
- TRIM-LOK Edge Trim, Alum Clip, 0.42 In W, 25 Ft (150B2X1/4-25)
- TRIM-LOK Edge Trim, Alum Clip, 0.42 In W, 25 Ft (100B3X1/4-25)
- TRIM-LOK Edge Trim, Alum Clip, 0.23 In W, 100 Ft (750B2X1/16-100)
- TRIM-LOK Edge Trim Jumbo, Clip, .67 In W, 25 Ft (2000SB3X1/2-25)
- TRIM-LOK Edge Trim, Alum Clip, 0.2 In W, 25 Ft (62B3X3/32-25)
- MSI Chestnut Heights 075 Thick X 075 Wide X 78 Length Quarter Round Molding (ZOR-LVT-T-0384)
- Trim-Lok Vinyl Edge Trim