Shop All Vinyl Edge Trim
Trim-Lok
Edge Trim, Alum Clip, 0.2 In W, 25 Ft
Mfr # 62B3X3/32-25
Zoro # G3885585
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Single Gripping Finger
- Material Vinyl with Metal Core
- Length 25 ft
- Fits Edge 3/32 in
- Leg Length 0.375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trim-Lok
- MFR # 62B3X3/32-25
- Zoro # G3885585
- Country of Origin United States
- Category Vinyl Edge Trim
Dimensions
Length | 25 ft |
Leg Length | 0.375 in |
Overall Width | 1/4 in |
Overall Height | 3/8 in |
Outside Edge Trim Width | 3/8 in |
Overall Length | 25 ft |
Details
Style | Single Gripping Finger |
Material | Vinyl with Metal Core |
Fits Edge | 3/32 in |
Color | Black |
Item | Vinyl Edge Trim |
Max. Temp. (F) | 158 Degrees F |
Min. Temp. (F) | -20 Degrees F |
Application | Auto Doors, Boats, Computer Cabinets, Fiberglass, Golf Carts, Helmets, Machinery Guards, Playground Equipment, Riding Mowers, Sheet Metal, Tractor Cabs, Truck Cabs |
Standards | FAA/FAR 23.853, FMVSS 302 Horizontal Burn, ROHS Compliance, UL50, UL844 |
Minimum Operating Temperature | -20 Degrees F |
Maximum Operating Temperature | 158 Degrees F |
For Material Thickness | 3/32 in |
Profile Shape | Single Gripping Finger |
Description
Vinyl Edge Trim, Application Auto Doors, Boats, Computer Cabinets, Fiberglass, Golf Carts, Helmets, Machinery Guards, Playground Equipment, Riding Mowers, Sheet Metal, Tractor Cabs, Truck Cabs, Color Black, For Material Thickness 3/32 in, Material Vinyl with Metal Core, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -20 Degrees F, Outside Edge Trim Width 3/8 in, Overall Height 3/8 in, Overall Length 25 ft, Overall Width 1/4 in, Profile Shape Single Gripping Finger
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAMS RITE Adams Rite 7100 Series Electric Strikes, 16 VAC Voltage, Aluminum (7140-440-628-00)
- ZORO SELECT Internally Lubricated Buna-N O-Ring, Dash 228, PK10 (ZUSAH70LUB228)
- NORTON CO Manual Hydraulic 1601 Series Closers Door Closer Heavy Duty Interior and Exterior, Dark Bronze (1601P 690)
- DELTANA Cushion Arm For Dc4041 Aluminum (DCCA4041-AL)
- TRIM-LOK Edge Trim, Alum Clip, 0.26 In W, 25 Ft (100B3X3/32-25)
- TRIM-LOK Edge Trim, Alum Clip, 0.3 In W, 250 Ft (100B3X1/8-250)
- TRIM-LOK Edge Trim Jumbo, Clip, 0.92 In W, 25 Ft (2000SB3X3/4-25)
- TRIM-LOK Edge Trim, Alum Clip, 0.42 In W, 25 Ft (150B2X1/4-25)
- TRIM-LOK Edge Trim, Alum Clip, 0.3 In W, 25 Ft (750B2X1/8-25)
- TRIM-LOK Edge Trim, Alum Clip, 0.36 In W, 100 Ft (100B3X3/16-100)
- TRIM-LOK Edge Trim, Alum Clip, 0.2 In W, 25 Ft (750B2X1/32-25)
- Trim-Lok Molding & Millwork