Shop All Vinyl Edge Trim
Trim-Lok
Edge Trim, Alum Clip, 0.2 In W, 100 Ft
Mfr # 62B3X1/32-100
Zoro # G4553863
product price: $77.99
/ea
Free Shipping & Returns
$77.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Single Gripping Finger
- Material Vinyl with Metal Core
- Length 100 ft
- Fits Edge 39/1250 in
- Leg Length 0.375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trim-Lok
- MFR # 62B3X1/32-100
- Zoro # G4553863
- Country of Origin United States
- Category Vinyl Edge Trim
Dimensions
Length | 100 ft |
Leg Length | 0.375 in |
Overall Width | 3/16 in |
Overall Height | 3/8 in |
Outside Edge Trim Width | 3/8 in |
Overall Length | 100 ft |
Details
Style | Single Gripping Finger |
Material | Vinyl with Metal Core |
Fits Edge | 39/1250 in |
Item | Vinyl Edge Trim |
Color | Black |
Application | Auto Doors, Boats, Computer Cabinets, Fiberglass, Golf Carts, Helmets, Machinery Guards, Playground Equipment, Riding Mowers, Sheet Metal, Tractor Cabs, Truck Cabs |
Min. Temp. (F) | -20 Degrees F |
Max. Temp. (F) | 158 Degrees F |
Standards | FAA/FAR 23.853, FMVSS 302 Horizontal Burn, ROHS Compliance, UL50, UL844 |
For Material Thickness | 0.0312 in |
Maximum Operating Temperature | 158 Degrees F |
Minimum Operating Temperature | -20 Degrees F |
Profile Shape | Single Gripping Finger |
Description
Vinyl Edge Trim, Application Auto Doors, Boats, Computer Cabinets, Fiberglass, Golf Carts, Helmets, Machinery Guards, Playground Equipment, Riding Mowers, Sheet Metal, Tractor Cabs, Truck Cabs, Color Black, For Material Thickness 0.0312 in, Material Vinyl with Metal Core, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -20 Degrees F, Outside Edge Trim Width 3/8 in, Overall Height 3/8 in, Overall Length 100 ft, Overall Width 3/16 in, Profile Shape Single Gripping Finger
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE COMMERCIAL Satin Nickel Deadbolt B580619 (B580619)
- ZORO SELECT Internally Lubricated Buna-N O-Ring, Dash 111, PK25 (ZUSAH70LUB111)
- EMTEK Satin Nickel Pocket, 2114US15134 (2114US15134)
- TRIMLITE Molded Door 30" x 80", Primed White (2668MHCCONBF)
- TRIM-LOK Edge Trim, Alum Clip, 0.3 In W, 250 Ft (150B2X1/8-250)
- TRIM-LOK Edge Trim, Alum Clip, 0.36 In W, 100 Ft (100B3X3/16-100)
- TRIM-LOK Edge Trim, Alum Clip, 0.23 In W, 250 Ft (150B2X1/16-250)
- TRIM-LOK Edge Trim, Alum Clip, 0.26 In W, 25 Ft (150B2X3/32-25)
- TRIM-LOK Edge Trim, Alum Clip, 0.36 In W, 100 Ft (150B2X3/16-100)
- TRIM-LOK Edge Trim, Alum Clip, 0.3 In W, 25 Ft (75B3X1/8-25)
- PALISADE Vinyl J-Trim 94"L in Wind Gust, PK5 (19006PK)
- Trim-Lok Molding & Millwork