Shop All Rubber Edging
Trim-Lok
Edge Grip Seal, EPDM, 250 ft Length, 1.045 in Overall Width, Style: Trim with a Top Bulb
Mfr # 7100B3X1/8A-250
Zoro # G3944385
product price: $646.99
/ea
Free Shipping & Returns
$646.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material EPDM
- Overall Height 9/16 in
- Overall Width 1 1/16 in
- Style Trim with a Top Bulb
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trim-Lok
- MFR # 7100B3X1/8A-250
- Zoro # G3944385
- Country of Origin United States
- Category Rubber Edging
Dimensions
Overall Height | 9/16 in |
Overall Width | 1 1/16 in |
Length | 250 ft |
Leg Length | 0.5625 in |
Bulb Dia. | 0.75 in |
Overall Length | 250 ft |
Outside Edge Trim Width | 9/16 in |
Inside Height | 3/4 in |
Details
Item | Edge Grip Seal |
Material | EPDM |
Style | Trim with a Top Bulb |
Color | Black |
Standards | FMVSS 302 |
Application | Weatherproofing Seal |
Max. Temp. (F) | 150 Degrees F |
Min. Temp. (F) | -20 Degrees F |
Fits Edge | 0.125 in |
Minimum Operating Temperature | -20 Degrees F |
Maximum Operating Temperature | 150 Degrees F |
Profile Shape | Side Bulb w/Vinyl Grip |
For Material Thickness | 0.125 in |
Description
Edge Grip Seal, Application Weatherproofing Seal, Color Black, For Material Thickness 0.125 in, Inside Height 3/4 in, Material EPDM, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature -20 Degrees F, Outside Edge Trim Width 9/16 in, Overall Height 9/16 in, Overall Length 250 ft, Overall Width 1 1/16 in, Profile Shape Side Bulb w/Vinyl Grip, Standards FMVSS 302
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber, Silicone, 1/16"Thick, 12"x12", 40A (BULK-RS-S40-23)
- TRIM-LOK Edge Grip Seal, EPDM, 250 ft Length, 0.375 in Overall Width, Style: Trim with a Side Bulb (3100B3X1/8C-250)
- ZORO SELECT Welded Grating, Smooth, 36x1in., 36in. Span (24125S100-C3)
- RUBBER-CAL EPDM - Commercial Grade - 60A - Rubber Sheet - 1/16" Thick x 36" Width x 12" Length - Black (3 Pack) (20-109)
- TRIM-LOK Edge Grip Seal, EPDM, 100 ft Length, 1.045 in Overall Width, Style: Trim with a Top Bulb (7100B3X1/8A-100)
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 1.045 in Overall Width, Style: Trim with a Top Bulb (7100B3X1/8A-25)
- TRIM-LOK Trim Seal, EPDM, 25 ft Length, 3/4" Overall Width, Style: Trim with a Side Bulb (3062B3X1/64C-25)
- TRIM-LOK Rubber Edging, 23/64" H, 25 ft L, 5/8" W (X1012-25)
- TRIM-LOK Edge Grip Seal, EPDM, 250 ft Length, 0.437 in Overall Width, Style: Trim with a Side Bulb (4100B3X1/16C-250)
- TRIM-LOK Edge Grip Seal, EPDM, 100 ft Length, 0.375 in Overall Width, Style: Trim with a Side Bulb (3100B3X1/16C-100)
- TRIM-LOK Rubber Edging, 15/64" H, 100 ft L, 5/16" W (X1002-100)
- Trim-Lok Rubber Edging