Shop All Rubber Edging
Trim-Lok
Edge Grip Seal, EPDM, 250 ft Length, 0.92 in Overall Width, Style: Trim with a Top Bulb
Mfr # 6100B3X1/8A-250
Zoro # G4101413
Free Shipping & Returns
$533.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material EPDM
- Overall Height 9/16 in
- Overall Width 15/16 in
- Style Trim with a Top Bulb
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Trim-Lok
- MFR # 6100B3X1/8A-250
- Zoro # G4101413
- Country of Origin United States
- Category Rubber Edging
Dimensions
Overall Height | 9/16 in |
Overall Width | 15/16 in |
Length | 250 ft |
Bulb Dia. | 0.625 in |
Leg Length | 0.5625 in |
Outside Edge Trim Width | 9/16 in |
Inside Height | 5/8 in |
Overall Length | 250 ft |
Details
Material | EPDM |
Item | Edge Grip Seal |
Style | Trim with a Top Bulb |
Color | Black |
Fits Edge | 0.125 in |
Max. Temp. (F) | 150 Degrees F |
Application | Weatherproofing Seal |
Min. Temp. (F) | -20 Degrees F |
Standards | FMVSS 302 |
For Material Thickness | 0.125 in |
Profile Shape | Side Bulb w/Vinyl Grip |
Minimum Operating Temperature | -20 Degrees F |
Maximum Operating Temperature | 150 Degrees F |
Description
Edge Grip Seal, Application Weatherproofing Seal, Color Black, For Material Thickness 0.125 in, Inside Height 5/8 in, Material EPDM, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature -20 Degrees F, Outside Edge Trim Width 9/16 in, Overall Height 9/16 in, Overall Length 250 ft, Overall Width 15/16 in, Profile Shape Side Bulb w/Vinyl Grip, Standards FMVSS 302
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear Cast Acrylic Sheet Stock 24" L x 12" W x 0.177" Thick (1UNP8)
- ZORO SELECT 1/16in Neoprene 1 Ply 36"x60" (BULK-RS-NFR70-241)
- PRECISION BRAND Shim Stock, Roll, Brass, 0.0090 In, 6 In (17390)
- ZORO SELECT Black Polycarbonate Plastic Sheet 48" L x 24" W x 1/8" Thick (BULK-PS-PCC-6)
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.92 in Overall Width, Style: Trim with a Top Bulb (6100B3X1/8A-25)
- TRIM-LOK Edge Grip Seal, EPDM, 100 ft Length, 0.92 in Overall Width, Style: Trim with a Top Bulb (6100B3X1/8A-100)
- TRIM-LOK Edge Trim, PVC, Aluminum, 100 ft Length, 0.345 in Overall Width, Style: Rubber Look (2200SB7X1/8-100)
- TRIM-LOK Trim Seal, EPDM, 100 ft Length, 3/4" Overall Width, Style: Trim with a Side Bulb (3062B3X1/16C-100)
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.75 in Overall Width, Style: Trim with a Side Bulb (7100B3X5/32C-25)
- TRIM-LOK Edge Grip Seal, EPDM, 100 ft Length, 0.4325 in Overall Width, Style: Trim with a Top Bulb (5M062B3X1/16A-100)
- ZORO SELECT Rubber Edging, Neoprene, 100 ft Length, Non-Adhesive Backing, 1 in Overall Width, Style: A (ZTRIM-10)
- Trim-Lok Rubber Edging