Shop All Rubber Edging
Trim-Lok
Edge Grip Seal, EPDM, 250 ft Length, 0.2 in Overall Width, Style: Trim with a Side Bulb
Mfr # 5M062B3X1/16C-250
Zoro # G4132423
Free Shipping & Returns
$365.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material EPDM
- Overall Height 9/16 in
- Overall Width 3/16 in
- Style Trim with a Side Bulb
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Trim-Lok
- MFR # 5M062B3X1/16C-250
- Zoro # G4132423
- Country of Origin United States
- Category Rubber Edging
Dimensions
Overall Height | 9/16 in |
Overall Width | 3/16 in |
Length | 250 ft |
Leg Length | 0.375 in |
Bulb Dia. | 0.2 in |
Outside Edge Trim Width | 3/8 in |
Inside Height | 3/16 in |
Overall Length | 250 ft |
Details
Item | Edge Grip Seal |
Material | EPDM |
Style | Trim with a Side Bulb |
Color | Black |
Application | Weatherproofing Seal |
Min. Temp. (F) | -20 Degrees F |
Fits Edge | 0.0625 in |
Standards | FMVSS 302 |
Max. Temp. (F) | 150 Degrees F |
Profile Shape | Top Bulb w/Vinyl Grip |
For Material Thickness | 0.0625 in |
Maximum Operating Temperature | 150 Degrees F |
Minimum Operating Temperature | -20 Degrees F |
Description
Edge Grip Seal, Application Weatherproofing Seal, Color Black, For Material Thickness 0.0625 in, Inside Height 3/16 in, Material EPDM, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature -20 Degrees F, Outside Edge Trim Width 3/8 in, Overall Height 9/16 in, Overall Length 250 ft, Overall Width 3/16 in, Profile Shape Top Bulb w/Vinyl Grip, Standards FMVSS 302
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stainless Round Tube, 48 in Overall L (21787_48_0)
- ZORO SELECT Plastic Ball Stock, 1/8" dia., PK100 (BULK-PB-AC-3)
- ZORO SELECT Rubber Sheet, EPDM, 1/16"Thick, 36"x36", 60A (BULK-RS-E60MIL-17)
- ZORO SELECT Neoprene Ball, 1 3/8 in, Black, Standard (BULK-RB-N70-10)
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.2 in Overall Width, Style: Trim with a Side Bulb (5M062B3X1/16C-25)
- TRIM-LOK Edge Grip Seal, EPDM, 100 ft Length, 0.2 in Overall Width, Style: Trim with a Side Bulb (5M062B3X1/16C-100)
- TRIM-LOK Fit Trim Edge, PVC, Metal, 100 ft Length, 0.367 in Overall Width (1630SB3-1581-100)
- TRIM-LOK Edge Grip Seal, EPDM, 100 ft Length, 0.437 in Overall Width, Style: Trim with a Side Bulb (4100B3X1/16C-100)
- TRIM-LOK Rubber Edging, 15/64" H, 50 ft L, 5/16" W (X1002-50)
- TRIM-LOK Edge Grip Seal, EPDM, 100 ft Length, 1.1075 in Overall Width, Style: Trim with a Top Bulb (7100B3X3/16A-100)
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.6075 in Overall Width, Style: Trim with a Top Bulb (3100B3X1/16A-25)
- Trim-Lok Rubber Edging