Shop All Rubber Edging
Trim-Lok
Edge Grip Seal, EPDM, 25 ft Length, 1.17 in Overall Width, Style: Trim with a Top Bulb
Mfr # 7100B3X1/4A-25
Zoro # G4006317
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material EPDM
- Overall Height 1/2 in
- Overall Width 1 3/16 in
- Style Trim with a Top Bulb
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trim-Lok
- MFR # 7100B3X1/4A-25
- Zoro # G4006317
- Country of Origin United States
- Category Rubber Edging
Dimensions
Overall Height | 1/2 in |
Overall Width | 1 3/16 in |
Length | 25 ft |
Leg Length | 0.5 in |
Bulb Dia. | 0.75 in |
Inside Height | 3/4 in |
Outside Edge Trim Width | 1/2 in |
Overall Length | 25 ft |
Details
Material | EPDM |
Item | Edge Grip Seal |
Style | Trim with a Top Bulb |
Color | Black |
Fits Edge | 0.250 in |
Application | Weatherproofing Seal |
Min. Temp. (F) | -20 Degrees F |
Max. Temp. (F) | 150 Degrees F |
Standards | FMVSS 302 |
Minimum Operating Temperature | -20 Degrees F |
For Material Thickness | 0.250 in |
Maximum Operating Temperature | 150 Degrees F |
Profile Shape | Side Bulb w/Vinyl Grip |
Description
Edge Grip Seal, Application Weatherproofing Seal, Color Black, For Material Thickness 0.250 in, Inside Height 3/4 in, Material EPDM, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature -20 Degrees F, Outside Edge Trim Width 1/2 in, Overall Height 1/2 in, Overall Length 25 ft, Overall Width 1 3/16 in, Profile Shape Side Bulb w/Vinyl Grip, Standards FMVSS 302
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBERGRATE Pedestrian Pultruded Grating, 72 in Span, Grit-Top Surface, ISOFR Resin, Dark Gray (873250)
- ZORO SELECT Bar, Rect, Stl, 1018, 1/4 x 4 In, 3 Ft L (2HHB3)
- ZORO SELECT Rod, Brass, 360, 1 1/4 Dia x 1 Ft L (60R1.25-12)
- ZORO SELECT Clear Polycarbonate Sheet Stock 72" L x 48" W x 1/8" Thick (BULK-PS-PC-393)
- TRIM-LOK Edge Grip Seal, EPDM, 100 ft Length, 1.17 in Overall Width, Style: Trim with a Top Bulb (7100B3X1/4A-100)
- TRIM-LOK Fit Trim Edge, PVC, Metal, 25 ft Length, 0.39 in Overall Width (1645SB3-338-25)
- TRIM-LOK Trim Seal, EPDM, 25 ft Length, 0.672 in Overall Width, Style: Trim with a Top Bulb (4062B3X1/16A-25)
- TRIM-LOK Edge Grip Seal, EPDM, 100 ft Length, 0.67 in Overall Width, Style: Trim with a Top Bulb (3100B3X1/8A-100)
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.75 in Overall Width, Style: Trim with a Side Bulb (7100B3X3/16C-25)
- TRIM-LOK Rubber Edging, 15/64" H, 100 ft L, 5/16" W (X1002-100)
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.857 in Overall Width, Style: Trim with a Top Bulb (4100B3X1/4A-25)
- Trim-Lok Rubber Edging