Shop All Rubber Edging
Trim-Lok
Edge Grip Seal, EPDM, 25 ft Length, 0.67 in Overall Width, Style: Trim with a Top Bulb
Mfr # 3100B3X1/8A-25
Zoro # G4338074
original price:
$59.64
5% off
new price: $56.39
/ea
$56.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material EPDM
- Overall Height 9/16 in
- Overall Width 11/16 in
- Style Trim with a Top Bulb
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trim-Lok
- MFR # 3100B3X1/8A-25
- Zoro # G4338074
- Country of Origin United States
- Category Rubber Edging
Dimensions
Overall Height | 9/16 in |
Overall Width | 11/16 in |
Length | 25 ft |
Bulb Dia. | 0.375 in |
Leg Length | 0.5625 in |
Overall Length | 25 ft |
Inside Height | 3/8 in |
Outside Edge Trim Width | 9/16 in |
Details
Material | EPDM |
Item | Edge Grip Seal |
Style | Trim with a Top Bulb |
Color | Black |
Application | Weatherproofing Seal |
Min. Temp. (F) | -20 Degrees F |
Max. Temp. (F) | 150 Degrees F |
Standards | FMVSS 302 |
Fits Edge | 0.125 in |
Minimum Operating Temperature | -20 Degrees F |
Profile Shape | Side Bulb w/Vinyl Grip |
Maximum Operating Temperature | 150 Degrees F |
For Material Thickness | 0.125 in |
Description
Edge Grip Seal, Application Weatherproofing Seal, Color Black, For Material Thickness 0.125 in, Inside Height 3/8 in, Material EPDM, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature -20 Degrees F, Outside Edge Trim Width 9/16 in, Overall Height 9/16 in, Overall Length 25 ft, Overall Width 11/16 in, Profile Shape Side Bulb w/Vinyl Grip, Standards FMVSS 302
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet, Titanium, 0.02" Thick, 6" L, 6" W (G2 TI0.02x6x61)
- ADFORS Door and Window Screen, Aluminum, 30 in W, 7 ft L, 0.011 in Wire Dia, Charcoal (FCS9369-M)
- USA INDUSTRIALS FDA Silicone Camlock 100 Mesh Screen Gasket 1-1/2" (ZUSA-CAM-S100S-1-1/2)
- ADFORS Pet Door and Window Screen, Polyester, 36 in W, 100 ft L, 0.025 in Wire Dia, Charcoal (FCS8990-M)
- TRIM-LOK Edge Grip Seal, EPDM, 100 ft Length, 0.67 in Overall Width, Style: Trim with a Top Bulb (3100B3X1/8A-100)
- TRIM-LOK Edge Grip Seal, EPDM, 100 ft Length, 0.4325 in Overall Width, Style: Trim with a Top Bulb (5M062B3X1/16A-100)
- TRIM-LOK Trim Seal, EPDM, 100 ft Length, 1.437" Overall Width, Style: Trim with a Side Bulb (42000SB3X1/2C-100)
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.7325 in Overall Width, Style: Trim with a Top Bulb (3100B3X3/16A-25)
- TRIM-LOK Edge Trim, PVC, Aluminum, 100 ft Length, 0.755 in Overall Width (1350B2X1/4-100)
- TRIM-LOK Edge Grip Seal, EPDM, 250 ft Length, 0.92 in Overall Width, Style: Trim with a Top Bulb (6100B3X1/8A-250)
- FAIRCHILD Edge Grip Seal, EPDM, 10 ft Length, 0.63 in Overall Width, Style: Top Bulb (1820-10)
- Trim-Lok Rubber Edging