Shop All Rubber Edging
Trim-Lok
Edge Grip Seal, EPDM, 100 ft Length, 1.17 in Overall Width, Style: Trim with a Top Bulb
Mfr # 7100B3X1/4A-100
Zoro # G3934901
product price: $318.99
/ea
Free Shipping & Returns
$318.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material EPDM
- Overall Height 1/2 in
- Overall Width 1 3/16 in
- Style Trim with a Top Bulb
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trim-Lok
- MFR # 7100B3X1/4A-100
- Zoro # G3934901
- Country of Origin United States
- Category Rubber Edging
Dimensions
Overall Height | 1/2 in |
Overall Width | 1 3/16 in |
Length | 100 ft |
Leg Length | 0.5 in |
Bulb Dia. | 0.75 in |
Outside Edge Trim Width | 1/2 in |
Overall Length | 100 ft |
Inside Height | 3/4 in |
Details
Material | EPDM |
Item | Edge Grip Seal |
Style | Trim with a Top Bulb |
Color | Black |
Fits Edge | 0.250 in |
Standards | FMVSS 302 |
Min. Temp. (F) | -20 Degrees F |
Application | Weatherproofing Seal |
Max. Temp. (F) | 150 Degrees F |
Maximum Operating Temperature | 150 Degrees F |
Profile Shape | Side Bulb w/Vinyl Grip |
Minimum Operating Temperature | -20 Degrees F |
For Material Thickness | 0.250 in |
Description
Edge Grip Seal, Application Weatherproofing Seal, Color Black, For Material Thickness 0.250 in, Inside Height 3/4 in, Material EPDM, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature -20 Degrees F, Outside Edge Trim Width 1/2 in, Overall Height 1/2 in, Overall Length 100 ft, Overall Width 1 3/16 in, Profile Shape Side Bulb w/Vinyl Grip, Standards FMVSS 302
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 0.1875" Copper Round Bar 145-H02 (20645)
- RUBBER-CAL Soft Neoprene - Soft Rubber Sheet Rolls - 1/8" Thick x 3ft Width x 8ft Length (20-104)
- ZORO SELECT Square Bar, SS, 6 ft Overall L (2211_72_0)
- ZORO SELECT Brown Garolite Sheet Stock 12" L x 12" W x 0.125" Thick (BULK-CS-GLE-42)
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 1.17 in Overall Width, Style: Trim with a Top Bulb (7100B3X1/4A-25)
- TRIM-LOK Trim Seal, EPDM, 100 ft Length, 3/4" Overall Width, Style: Trim with a Side Bulb (3062B3X1/16C-100)
- TRIM-LOK Fit Trim Edge, PVC, Metal, 25 ft Length, 0.66 in Overall Width (1610SB3-343-25)
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.9825 in Overall Width, Style: Trim with a Top Bulb (6100B3X3/16A-25)
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.437 in Overall Width, Style: Trim with a Side Bulb (4100B3X3/32C-25)
- TRIM-LOK Edge Trim, PVC, Aluminum, 25 ft Length, 0.332 in Overall Width, Style: Rubber Look (1100B7X1/16-25)
- ZORO SELECT Rubber Edging, EPDM, 50 ft Length, Non-Adhesive Backing, 3/4 in Overall Width, Style: I (ZTRIM-198)
- Trim-Lok Rubber Edging