Shop All Rubber Locking Gaskets
Trim-Lok
Double Piece (requires key) Window Locking Gasket, Fits Glass 3/16"-1/4", Fits Edge 0.093 to 0.14"
Mfr # LK1179-100
Zoro # G4074393
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Double Piece (requires key)
- Fits Edge 0.093 in to 0.14 in
- Fits Glass 3/16 in to 1/4 in
- Material EPDM
- Overall Height 1.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trim-Lok
- MFR # LK1179-100
- Zoro # G4074393
- Country of Origin United States
- Category Rubber Locking Gaskets
Dimensions
Length | 100 ft |
Overall Height | 1.1 |
Details
Style | Double Piece (requires key) |
Fits Edge | 0.093 in to 0.14 in |
Fits Glass | 3/16 in to 1/4 in |
Material | EPDM |
Item | Window Locking Gasket |
Min. Clearance Between Glass and Edge | 0.3 in |
Application | Window Seal |
Color | Black |
Description
Window Locking Gasket, Style Double Piece (requires key), Fits Edge 0.093 in to 0.14 in, Length 100 ft, Min. Clearance Between Glass and Edge 0.3 in, Fits Glass 3/16 in to 1/4 in, Material EPDM, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL Hard Neoprene Rubber Sheet - 3/16" Thick x 36" Width x 48" Length (20-103)
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.92 in Overall Width, Style: Trim with a Top Bulb (6100B3X1/8A-25)
- PROFESSIONAL PLASTICS Natural PTFE Sheet - Virgin, 1.000 Thick, 12 X 24 (STFE1.000V-12X24)
- GRIP-RITE L-STPL 18GA 1/4X1-1/4""5M (GRL15)
- TRIM-LOK Dbl. Piece (requires key) Rubber Locking Gasket, Fits Glass 3/16" - 1/4", Fits Edge 0.093 to 0.14" (LK1179-25)
- TRIM-LOK Single Piece Window Locking Gasket, Fits Glass 3/16" - 1/4", Fits Edge 0.035 to 0.067" (LK1522-25)
- TRIM-LOK Single Piece Window Locking Gasket, Fits Glass 3/16"-1/4", Fits Edge 0.1875" to 0.25" (LK1536-25)
- TRIM-LOK Single Piece Window Locking Gasket, Fits Flass 3/16"-1/4", Fits Edge 0.06 to 0.09 (LK1615-100)
- TRIM-LOK Single Piece Window Locking Gasket, Fits Glass 3/16"-1/4", Fits Edge 0.1875" to 0.25" (LK1536-100)
- TRIM-LOK Locking Gasket, Fits Glass 3/16" to 1/4 (LK1663-100)
- TRIM-LOK Single Piece Window Locking Gasket, Fits Glass 3/16" - 1/4", Fits Edge 0.09 to 0.14" (LK1663-25)
- Trim-Lok Rubber Locking Gaskets