Shop All Rubber Edge Trim Seals
Trim-Lok
Crown Rectangle Rubber Seal w/Adhesive Back, 100 ft. x .25"H x .5"W
Mfr # X114HT-100
Zoro # G4020362
product price: $98.89
/ea
Free Shipping & Returns
$98.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Ribbed
- Overall Width 1/2 in
- Material EPDM
- Backing Type Pressure Sensitive Adhesive
- Application Weatherproofing Seal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trim-Lok
- MFR # X114HT-100
- Zoro # G4020362
- Country of Origin United States
- Category Rubber Edge Trim Seals
Dimensions
Length | 100 ft |
Overall Height | 1/4 in |
Overall Width | 1/2 in |
Overall Length | 100 ft |
Details
Style | Ribbed |
Material | EPDM |
Backing Type | Pressure Sensitive Adhesive |
Application | Weatherproofing Seal |
Item | Adhesive Foam Rubber Seal |
Color | Black |
Standards | FMVSS 302 |
Stays Flexible to | -20 Degrees to 150 Degrees F |
Seal Shape | Crown Rectangle |
Includes | Pressure Sensitive Adhesive Backing |
For Use With | Windows/Doors |
Description
Adhesive Foam Rubber Seal, Overall Length 100 ft, Overall Width 1/2 in, Overall Height 1/4 in, Color Black, Seal Shape Crown Rectangle, For Use With Windows/Doors, Includes Pressure Sensitive Adhesive Backing, Material EPDM, Standards FMVSS 302, Stays Flexible to -20 Degrees to 150 Degrees F, Product Type Adhesive Foam Rubber Seal, Core Diameter Not Applicable, Application Weatherproofing Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFESSIONAL PLASTICS Black Plastazote LD45 Foam Sheet, 0.188 X 39.400 X 78.700 [Each] (SFOAMLD45.187X39.400X78.700BK)
- ZORO SELECT Flat Stock, Al, 6061, 5/8 x 1 In, 6 Ft (61F.625X1-72)
- 3M Shim A0108, 0.2 Thick, 1/pk (28129)
- ZORO SELECT SS Plate 316, 12 in Overall W (316 SS0.024x12x121)
- TRIM-LOK Rubber Seal, Ribbed, 0.38"W x 500 ft. (X113HT-500)
- TRIM-LOK Rubber Seal, Ribbed, 0.375"W x 25 ft. (X113HT-25)
- TRIM-LOK Crown Rectangle Rubber Seal w/Adhesive Back, 25 ft. x .25"H x .5"W (X114HT-25)
- TRIM-LOK Rubber Seal, D-Shaped, 0.75"W x 25 ft. (X125BT-25)
- TRIM-LOK Rubber Seal, Rectangle, 0.5"W x 25 ft. (X272BT-25)
- TRIM-LOK Rubber Seal, D-Shaped, 0.38"W x 100 ft. (X1333BT-100)
- TRIM-LOK Rubber Seal, D-Shaped, 0.38"W x 100 ft. (X1333HT-100)
- Trim-Lok Rubber Edge Trim Seals