Shop All Rubber Edge Trim Seals
Trim-Lok
Crown Rectangle Rubber Seal, 100 ft. x 0.125"H x 0.50"W
Mfr # X112HT-100
Zoro # G4163251
original price:
$115.24
37% off
new price: $72.19
/ea
$72.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Ribbed
- Overall Height 1/8 in
- Overall Width 1/2 in
- Material EPDM
- Backing Type Pressure Sensitive Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trim-Lok
- MFR # X112HT-100
- Zoro # G4163251
- Country of Origin United States
- Category Rubber Edge Trim Seals
Dimensions
Length | 100 ft |
Overall Height | 1/8 in |
Overall Width | 1/2 in |
Overall Length | 100 ft |
Details
Style | Ribbed |
Material | EPDM |
Backing Type | Pressure Sensitive Adhesive |
Application | Light Duty Dynamic Applications |
Color | Black |
Item | Adhesive Foam Rubber Seal |
For Use With | Windows/Doors |
Seal Shape | Crown Rectangle |
Includes | Pressure Sensitive Adhesive Backing |
Description
Adhesive Foam Rubber Seal, Overall Length 100 ft, Overall Width 1/2 in, Overall Height 1/8 in, Seal Shape Crown Rectangle, For Use With Windows/Doors, Includes Pressure Sensitive Adhesive Backing, Material EPDM, Product Type Adhesive Foam Rubber Seal, Core Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear Polycarbonate Sheet Stock 96" L x 48" W x 3/16" Thick (BULK-PS-PC-4)
- PROFESSIONAL PLASTICS Tygon Norprene A-60-F Tube AAL00012, 0.187 ID X .312 OD X 50 FT [Each (TNORPA60F.187X.312X50FT)
- ZORO SELECT Tool Steel Rectangle Bar, 18" L, 2" W (11605_18_0)
- RUBBER-CAL EPDM - Commercial Grade - 60A - Rubber Sheet - 1/16" Thick x 3ft Width x 8ft Length - Black (20-109)
- TRIM-LOK Crown Rectangle Rubber Seal, 25 ft. x 0.125"H x 0.50"W (X112HT-25)
- TRIM-LOK Rubber Seal, Tubing, 0.38"W x 25 ft. (X313-25)
- TRIM-LOK Cord Stock Rubber Seal, 25 ft. x .25" x .25" (X301-25)
- TRIM-LOK Rubber Seal, D-Shaped, 0.63"W x 100 ft. (X109HT-100)
- TRIM-LOK Rubber Seal, Rectangle, 0.75"W x 25 ft. (X274BT-25)
- TRIM-LOK Rubber Seal, Tubing, 0.28"W x 25 ft. (X311-25)
- TRIM-LOK Rubber Seal, D-Shaped, 0.75"W x 25 ft. (X119HT-25)
- Trim-Lok Rubber Edge Trim Seals