Shop All Rubber Edge Trim Seals
Trim-Lok
Cord Stock Rubber Seal, 25 ft. x .38" x .38"
Mfr # X303-25
Zoro # G4152513
original price:
$21.49
10% off
new price: $19.29
/ea
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Solid Round
- Length 25 ft
- Overall Width 3/8 in
- Material EPDM
- Backing Type Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trim-Lok
- MFR # X303-25
- Zoro # G4152513
- Country of Origin United States
- Category Rubber Edge Trim Seals
Dimensions
Length | 25 ft |
Overall Height | 3/8 in |
Overall Width | 3/8 in |
Overall Length | 25 ft |
Details
Style | Solid Round |
Material | EPDM |
Backing Type | Plain |
Application | Weatherproofing Seal |
Color | Black |
Item | Foam Rubber Seal |
Standards | FMVSS 302 |
Seal Shape | Cord Stock |
Stays Flexible to | -20 Degrees to 150 Degrees F |
For Use With | Windows/Doors |
Includes | Plain |
Description
Foam Rubber Seal, Overall Length 25 ft, Overall Width 3/8 in, Overall Height 3/8 in, Color Black, Seal Shape Cord Stock, For Use With Windows/Doors, Includes Plain, Material EPDM, Standards FMVSS 302, Stays Flexible to -20 Degrees to 150 Degrees F, Product Type Foam Rubber Seal, Core Diameter Not Applicable, Application Weatherproofing Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gray PVC Type 1 Angle Stock, 6 ft L, 0.125 in T, 7,200 psi (BULK-PA-PVC-5)
- PRECISION BRAND Arbor Shim Assortment Inside Dia. 0.750", Pk19 (25180)
- ONLINEMETALS 0.105" x 0.1875" Hole x 0.25" Stagger Carbon Steel Perforated Sheet A36 Round Hole (15698)
- ZORO SELECT Flat Bar (BF360/1251250-48)
- TRIM-LOK Cord Stock Rubber Seal, 25 ft. x .5" x .5" (X305-25)
- TRIM-LOK Rubber Seal, D-Shaped, 0.63"W x 25 ft. (X109BT-25)
- TRIM-LOK Rubber Seal, D-Shaped, 0.75"W x 100 ft. (X119BT-100)
- TRIM-LOK Rubber Seal, D-Shaped, 0.38"W x 100 ft. (X1333HT-100)
- TRIM-LOK Rubber Seal, Rectangle, 0.75"W x 25 ft. (X274HT-25)
- TRIM-LOK Rubber Seal, D-Shaped, 0.63"W x 500 ft. (X109HT-500)
- TRIM-LOK Rubber Edging, 3/8" H, 50 ft L, 9/16" W (X2011-50)
- Trim-Lok Rubber Edge Trim Seals