Shop All Rubber Edge Trim Seals
Trim-Lok
Cord Stock Rubber Seal, 25 ft. x .25" x .25"
Mfr # X301-25
Zoro # G4215303
original price:
$14.45
10% off
new price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Solid Round
- Length 25 ft
- Overall Height 1/4 in
- Overall Width 1/4 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trim-Lok
- MFR # X301-25
- Zoro # G4215303
- Country of Origin United States
- Category Rubber Edge Trim Seals
Dimensions
Length | 25 ft |
Overall Height | 1/4 in |
Overall Width | 1/4 in |
Core Dia. | 0.25 in |
Overall Length | 25 ft |
Core Diameter | 1/4 in |
Details
Style | Solid Round |
Material | EPDM |
Backing Type | Plain |
Application | Weatherproofing Seal |
Item | Foam Rubber Seal |
Color | Black |
Standards | FMVSS 302 |
Seal Shape | Cord Stock |
Stays Flexible to | -20 Degrees to 150 Degrees F |
Includes | Plain |
For Use With | Windows/Doors |
Description
Foam Rubber Seal, Overall Length 25 ft, Overall Width 1/4 in, Overall Height 1/4 in, Color Black, Seal Shape Cord Stock, For Use With Windows/Doors, Includes Plain, Material EPDM, Standards FMVSS 302, Stays Flexible to -20 Degrees to 150 Degrees F, Product Type Foam Rubber Seal, Core Diameter 1/4 in, Application Weatherproofing Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Off-White HDPE Sheet Stock 12" L x 12" W x 2.000" Thick (1ZAH7)
- PRECISION BRAND Arbor Shim, 0.0470x3/4 ID, Pk10 (25176)
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 48 in L, 3/4 in Thick, Blue (1001347BLU)
- FIBERGRATE Industrial Pultruded Grating, 72 in Span, Grit-Top Surface, ISOFR Resin, Yellow (872600)
- TRIM-LOK Rubber Seal, P-Shaped, 0.50"H, 25 ft. (X5036HT-25)
- TRIM-LOK Rubber Seal, D-Shaped, 0.5"W x 25 ft. (X202HT-25)
- TRIM-LOK Rubber Seal, D-Shaped, 0.38"W x 100 ft. (X1333HT-100)
- TRIM-LOK Rubber Seal, D-Shaped, 0.75"W x 25 ft. (X125BT-25)
- TRIM-LOK Rubber Seal, D-Shaped, 0.5"W x 100 ft. (X202HT-100)
- TRIM-LOK Rubber Edging, 15/32" H, 25 ft L, 3/4" W (X1013-25)
- TRIM-LOK Rubber Seal, P-Shaped, 0.50"H, 250 ft. (X2199HT-250)
- Trim-Lok Rubber Edge Trim Seals