Shop All Plastic Edge Guards
Trim-Lok
Black Vinyl Seal 328 ft L, 7/16 in W, 7/8 in H
Mfr # DDA2513-328
Zoro # G5120096
product price: $797.99
/ea
Free Shipping & Returns
$797.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 7/16 in
- Min. Temp. (F) -40 Degrees F
- Style Trim
- Leg Length 0.426 in
- Overall Height 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trim-Lok
- MFR # DDA2513-328
- Zoro # G5120096
- Country of Origin United States
- Category Plastic Edge Guards
Dimensions
Overall Width | 7/16 in |
Leg Length | 0.426 in |
Overall Height | 7/8 in |
Length | 328 ft |
Overall Length | 328 ft |
Outside Edge Trim Width | 7/16 in |
Details
Min. Temp. (F) | -40 Degrees F |
Style | Trim |
Max. Temp. (F) | 212 Degrees F |
Color | Black |
Item | Seal |
Fits Edge | 0.125 in |
Application | Boat Hatch Seal, RV Compartment Door Seal, Tonneau Cover Seal, Tool Box Seal |
Material | Vinyl |
Standards | UL Listed |
For Material Thickness | 0.125 in |
Minimum Operating Temperature | -40 Degrees F |
Profile Shape | Trim |
Maximum Operating Temperature | 212 Degrees F |
Description
Seal, Application Boat Hatch Seal, RV Compartment Door Seal, Tonneau Cover Seal, Tool Box Seal, Color Black, For Material Thickness 0.125 in, Material Vinyl, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -40 Degrees F, Outside Edge Trim Width 7/16 in, Overall Height 7/8 in, Overall Length 328 ft, Overall Width 7/16 in, Profile Shape Trim, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod, Cast Iron, CL 40, 1 1/4 In Dia x 1 Ft (2KUL9)
- ZORO SELECT Foil Sheet, Alum, 10 3/4x12 In, Pk500 (4UGH7)
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 24 in L, 1/2 in Thick, Black (ZUSA-XPE-105)
- ONLINEMETALS 0.125" x 0.25" Brass Rectangle Bar 360-H02 Extruded (1356)
- TRIM-LOK Black Vinyl Seal 100 ft L, 7/16 in W, 7/8 in H (DDA2513-100)
- TRIM-LOK Black Vinyl Seal 25 ft. L, 0.433" W, 0.847" H (DDA2513-25)
- TRIM-LOK Black Vinyl Seal 328 ft L, 5/8 in W, 7/16 in H (DDA1549-328)
- TRIM-LOK Black Vinyl Seal 100 ft L, 1 3/8 in H (DD1201-100)
- TRIM-LOK Black Vinyl Edge Guard 25 ft. L, 5/16" H (EGB-25)
- TRIM-LOK White Polyvinyl Chloride Edge Trim 25 ft. L, 0.900" W (DRW-25)
- TRIM-LOK Black Vinyl Edge Guard 250 ft. L, 5/16" H (EGB-250)
- Trim-Lok Plastic Edge Guards