Shop All Plastic Edge Guards
Trim-Lok
Black Vinyl Seal 100 ft L, 7/16 in W, 15/16 in H
Mfr # DDA1501-100
Zoro # G5119484
product price: $297.99
/ea
Free Shipping & Returns
$297.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Min. Temp. (F) -40 Degrees F
- Leg Length 0.422 in
- Style Flap
- Fits Edge 0.98 in
- Overall Width 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trim-Lok
- MFR # DDA1501-100
- Zoro # G5119484
- Country of Origin United States
- Category Plastic Edge Guards
Dimensions
Leg Length | 0.422 in |
Length | 100 ft |
Overall Width | 7/16 in |
Overall Height | 15/16 in |
Overall Length | 100 ft |
Outside Edge Trim Width | 7/16 in |
Details
Min. Temp. (F) | -40 Degrees F |
Style | Flap |
Fits Edge | 0.98 in |
Item | Seal |
Color | Black |
Max. Temp. (F) | 212 Degrees F |
Material | Vinyl |
Standards | UL Listed |
Profile Shape | Flap |
For Material Thickness | 0.98 in |
Minimum Operating Temperature | -40 Degrees F |
Maximum Operating Temperature | 212 Degrees F |
Description
Seal, Color Black, For Material Thickness 0.98 in, Material Vinyl, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -40 Degrees F, Outside Edge Trim Width 7/16 in, Overall Height 15/16 in, Overall Length 100 ft, Overall Width 7/16 in, Profile Shape Flap, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 1.625" x 0.8125" Unistrut Slotted Channel P4100T (24908)
- ZORO SELECT clear PETG Sheet Stock 24" L x 24" W x 0.188" Thick (1UTR2)
- ZORO SELECT Black UHMW Polyethylene Sheet Stock 12" L x 12" W x 1/2" Thick (PS-UHMW-ESD-26)
- ZORO SELECT Bar Stock, Aluminum, 6061, 1/2 x 8 In, 6 Ft (61F.5X8-72)
- TRIM-LOK Black Vinyl Seal 25 ft. L, 0.445" W, 0.945" H (DDA1501-25)
- TRIM-LOK Black Vinyl Edge Guard 250 ft. L, 7/16" H (EGB7/16-250)
- TRIM-LOK Black Polyvinyl Chloride Edge Trim 25 ft. L, 1.072" W (JLGB-25)
- TRIM-LOK Black Vinyl Seal 100 ft. L, 0.641" W, 0.433" H (DDA1549-100)
- TRIM-LOK Black Polyvinyl Chloride Edge Trim 25 ft. L, 0.527" W (PLGB-25)
- TRIM-LOK Black Polyvinyl Chloride Edge Trim 125 ft. L, 0.900" W (DRB-125)
- TRIM-LOK Black Vinyl Edge Guard 250 ft. L, 5/16" H (EGB-250)
- Trim-Lok Plastic Edge Guards