Shop All Plastic Edge Guards
Trim-Lok
Black Vinyl Seal 100 ft L, 1 3/8 in H
Mfr # DD1201-100
Zoro # G5119475
original price:
$422.90
12% off
new price: $368.99
/ea
Free Shipping & Returns
$368.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Flap
- Color Black
- Min. Temp. (F) -40 Degrees F
- Leg Length 0.444 in
- Max. Temp. (F) 212 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trim-Lok
- MFR # DD1201-100
- Zoro # G5119475
- Country of Origin United States
- Category Plastic Edge Guards
Dimensions
Leg Length | 0.444 in |
Length | 100 ft |
Overall Height | 1 3/8 in |
Outside Edge Trim Width | 7/16 in |
Overall Length | 100 ft |
Details
Style | Flap |
Color | Black |
Item | Seal |
Min. Temp. (F) | -40 Degrees F |
Max. Temp. (F) | 212 Degrees F |
Fits Edge | 0.190 in |
Material | Vinyl |
Standards | UL Listed |
Application | Weatherproofing Seal |
Minimum Operating Temperature | -40 Degrees F |
Profile Shape | Flap |
Maximum Operating Temperature | 212 Degrees F |
For Material Thickness | 0.190 in |
Description
Seal, Application Weatherproofing Seal, Color Black, For Material Thickness 0.190 in, Material Vinyl, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -40 Degrees F, Outside Edge Trim Width 7/16 in, Overall Height 1 3/8 in, Overall Length 100 ft, Profile Shape Flap, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E. JAMES Rubber Strip, SBR, 1/2"Thick, 36"x4", 70A (1500-1/2Y)
- ZORO SELECT 1/16" Comm. Grade Buna-N Rubber Sheet, 12"x24", Black, 70A (BULK-RS-H70-950)
- M-D M-D Aluminum Sheet, Union Jack, 57141, 36"L x 24"W x 1/5" Thick, Albras (57141)
- ZORO SELECT Slotted Shim Kit 3 x 3", Stainless Steel, 260 PCS (36D704)
- TRIM-LOK Black Vinyl Seal 25 ft. L, 1.369" H (DD1201-25)
- TRIM-LOK Black Polyvinyl Chloride Edge Trim 25 ft. L, 1.072" W (JLGB-25)
- TRIM-LOK Black Vinyl Edge Guard 50 ft. L, 5/16" H (EGB-50)
- TRIM-LOK Black Vinyl Edge Guard 100 ft. L, 7/16" H (EGB7/16-100)
- TRIM-LOK Black Vinyl Seal 25 ft. L, 0.445" W, 0.945" H (DDA1501-25)
- TRIM-LOK Black Vinyl Seal 25 ft. L, 0.641" W, 0.433" H (DDA1549-25)
- TRIM-LOK Black Polyvinyl Chloride Edge Trim 125 ft. L, 0.900" W (DRB-125)
- Trim-Lok Plastic Edge Guards