Shop All Plastic Edge Guards
Trim-Lok
Black Vinyl Seal 100 ft. L, 0.641" W, 0.433" H
Mfr # DDA1549-100
Zoro # G5120157
product price: $255.99
/ea
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Edge 0.158 in
- Color Black
- Overall Height 7/16 in
- Max. Temp. (F) 212 Degrees F
- Min. Temp. (F) -40 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trim-Lok
- MFR # DDA1549-100
- Zoro # G5120157
- Country of Origin United States
- Category Plastic Edge Guards
Dimensions
Overall Height | 7/16 in |
Length | 100 ft |
Overall Width | 5/8 in |
Leg Length | 0.433 in |
Outside Edge Trim Width | 7/16 in |
Overall Length | 100 ft |
Details
Fits Edge | 0.158 in |
Color | Black |
Max. Temp. (F) | 212 Degrees F |
Min. Temp. (F) | -40 Degrees F |
Style | Trim |
Item | Seal |
Material | Vinyl |
Application | Boat Hatch Seal, RV Compartment Door Seal, Tonneau Cover Seal, Tool Box Seal |
Standards | UL Listed |
For Material Thickness | 0.158 in |
Maximum Operating Temperature | 212 Degrees F |
Profile Shape | Trim |
Minimum Operating Temperature | -40 Degrees F |
Description
Seal, Application Boat Hatch Seal, RV Compartment Door Seal, Tonneau Cover Seal, Tool Box Seal, Color Black, For Material Thickness 0.158 in, Material Vinyl, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -40 Degrees F, Outside Edge Trim Width 7/16 in, Overall Height 7/16 in, Overall Length 100 ft, Overall Width 5/8 in, Profile Shape Trim, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFESSIONAL PLASTICS White ABS Sheet Hair-Cell 1 Side, 0.125 Thick, 18 X 24 (SABSWH.125HC1-18X24)
- ZORO SELECT Half Round Bar, SS, 12 in Overall L (23641_12_0)
- ZORO SELECT Alloy Steel Square Bar, 6 ft L, 1/2 in W (40S.5-72)
- ZORO SELECT Music Wire, Type 302 SS, 9, 0.022 In (29022)
- TRIM-LOK Black Vinyl Seal 328 ft L, 5/8 in W, 7/16 in H (DDA1549-328)
- TRIM-LOK Black Vinyl Seal 25 ft. L, 0.641" W, 0.433" H (DDA1549-25)
- TRIM-LOK Black Vinyl Edge Guard 250 ft. L, 5/16" H (EGB-250)
- TRIM-LOK Black Vinyl Edge Guard 250 ft. L, 7/16" H (EGB7/16-250)
- TRIM-LOK Black Vinyl Edge Guard 25 ft. L, 7/16" H (EGB7/16-25)
- TRIM-LOK Black Vinyl Edge Guard 50 ft. L, 5/16" H (EGB-50)
- RUBBER-CAL Blue PVC S-Grip Runner 25 ft. L, 3/16" H (03-W246)
- Trim-Lok Plastic Edge Guards