Shop All Plastic Edge Guards
Trim-Lok
Black Vinyl Edge Guard 50 ft. L, 5/16" H
Mfr # EGB-50
Zoro # G5120123
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Vinyl
- Min. Temp. (F) -20 Degrees F
- Overall Height 5/16 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trim-Lok
- MFR # EGB-50
- Zoro # G5120123
- Country of Origin United States
- Category Plastic Edge Guards
Dimensions
Length | 50 ft |
Overall Height | 5/16 in |
Overall Length | 50 ft |
Details
Promotion Restriction | Not eligible for promotion |
Material | Vinyl |
Min. Temp. (F) | -20 Degrees F |
Color | Black |
Application | Car Door Henges, Fender Flares, Furniture, Running Boards, Vending Machines |
Item | Edge Guard |
Max. Temp. (F) | 150 Degrees F |
Maximum Operating Temperature | 150 Degrees F |
Minimum Operating Temperature | -20 Degrees F |
Description
Edge Guard, Application Car Door Henges, Fender Flares, Furniture, Running Boards, Vending Machines, Color Black, Material Vinyl, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature -20 Degrees F, Overall Height 5/16 in, Overall Length 50 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 48" W x 0.375" Thick (BULK-PS-PC-620)
- ZORO SELECT Brown Garolite Sheet Stock 12" L x 12" W x 0.094" Thick (BULK-CS-GCE-301)
- ZORO SELECT Water Hard Drill Rod, W1, 7/32, 0.2187 In (W1D7326)
- ZORO SELECT Clear Polycarbonate Film Stock 24" L x 24" W x 0.015" Thick (BULK-PF-PC-79)
- TRIM-LOK Black Vinyl Edge Guard 250 ft. L, 5/16" H (EGB-250)
- TRIM-LOK Black Vinyl Edge Guard 25 ft. L, 5/16" H (EGB-25)
- TRIM-LOK Black Polyvinyl Chloride Edge Trim 25 ft. L, 0.900" W (DRB-25)
- TRIM-LOK Black Vinyl Seal 100 ft L, 7/16 in W, 15/16 in H (DDA1501-100)
- TRIM-LOK White Polyvinyl Chloride Edge Trim 125 ft. L, 0.900" W (DRW-125)
- TRIM-LOK Black Vinyl Edge Guard 250 ft. L, 7/16" H (EGB7/16-250)
- Trim-Lok Plastic Edge Guards