Shop All Plastic Edge Guards
Trim-Lok
Black Vinyl Edge Guard 250 ft. L, 7/16" H
Mfr # EGB7/16-250
Zoro # G5120087
original price:
$458.15
23% off
new price: $349.99
/ea
Free Shipping & Returns
$349.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Overall Height 7/16 in
- Material Vinyl
- Application Car Door Henges, Fender Flares, Furniture, Running Boards, Vending Machines
- Max. Temp. (F) 150 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trim-Lok
- MFR # EGB7/16-250
- Zoro # G5120087
- Country of Origin United States
- Category Plastic Edge Guards
Dimensions
Overall Height | 7/16 in |
Length | 250 ft |
Overall Length | 250 ft |
Details
Color | Black |
Material | Vinyl |
Item | Edge Guard |
Application | Car Door Henges, Fender Flares, Furniture, Running Boards, Vending Machines |
Max. Temp. (F) | 150 Degrees F |
Min. Temp. (F) | -20 Degrees F |
Fits Edge | 0.1875 in |
Minimum Operating Temperature | -20 Degrees F |
Maximum Operating Temperature | 150 Degrees F |
For Material Thickness | 0.1875 in |
Description
Edge Guard, Application Car Door Henges, Fender Flares, Furniture, Running Boards, Vending Machines, Color Black, For Material Thickness 0.1875 in, Material Vinyl, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature -20 Degrees F, Overall Height 7/16 in, Overall Length 250 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tool Steel Rod, 12 in L, 3 in Dia. (DCFA2R3-12)
- RUBBER-CAL Hard Neoprene Rubber Sheet - 1/8" Thick x 3ft Width x 8ft Length (20-103)
- ZORO SELECT 1/16" Comm. Grade Neoprene Rubber Sheet, 12"x36", Black, 60A (BULK-RS-N60-9)
- ZORO SELECT Frosted Cast Acrylic Sheet Stock 12" L x 12" W x 3/16" Thick (PS-CACT-53)
- TRIM-LOK Black Vinyl Edge Guard 100 ft. L, 7/16" H (EGB7/16-100)
- TRIM-LOK Black Vinyl Edge Guard 25 ft. L, 7/16" H (EGB7/16-25)
- TRIM-LOK Black Vinyl Seal 100 ft L, 7/16 in W, 7/8 in H (DDA2513-100)
- TRIM-LOK Black Vinyl Edge Guard 50 ft. L, 5/16" H (EGB-50)
- TRIM-LOK Black Vinyl Seal 328 ft L, 7/16 in W, 7/8 in H (DDA2513-328)
- TRIM-LOK Black Vinyl Edge Guard 250 ft. L, 5/16" H (EGB-250)
- TRIM-LOK White Polyvinyl Chloride Edge Trim 125 ft. L, 0.900" W (DRW-125)
- Trim-Lok Plastic Edge Guards