Shop All Plastic Edge Guards
Trim-Lok
Black Vinyl Edge Guard 25 ft. L, 7/16" H
Mfr # EGB7/16-25
Zoro # G5135724
product price: $66.49
/ea
$66.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Temp. (F) 150 Degrees F
- Min. Temp. (F) -20 Degrees F
- Material Vinyl
- Application Car Door Henges, Fender Flares, Furniture, Running Boards, Vending Machines
- Overall Height 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trim-Lok
- MFR # EGB7/16-25
- Zoro # G5135724
- Country of Origin United States
- Category Plastic Edge Guards
Dimensions
Overall Height | 7/16 in |
Length | 25 ft |
Overall Length | 25 ft |
Details
Max. Temp. (F) | 150 Degrees F |
Min. Temp. (F) | -20 Degrees F |
Material | Vinyl |
Application | Car Door Henges, Fender Flares, Furniture, Running Boards, Vending Machines |
Item | Edge Guard |
Fits Edge | 0.1875 in |
Color | Black |
Minimum Operating Temperature | -20 Degrees F |
Maximum Operating Temperature | 150 Degrees F |
For Material Thickness | 0.1875 in |
Description
Edge Guard, Application Car Door Henges, Fender Flares, Furniture, Running Boards, Vending Machines, Color Black, For Material Thickness 0.1875 in, Material Vinyl, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature -20 Degrees F, Overall Height 7/16 in, Overall Length 25 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" High Grade Neoprene Rubber Sheet, 12"x12", Black, 60A (BULK-RS-NHS60-243)
- ZORO SELECT Rubber Cord, Neoprene, 1/2 In Dia, 25 Ft (ZUSA-RC-76)
- ZORO SELECT Aluminum Sheet 5052, 12 in Overall L (7128_12_12)
- PROFESSIONAL PLASTICS Natural Canvas C Phenolic Sheet, 0.031 X 36.000 X 48.000 [Each] (SCANNA.031X36.000X48.000C)
- TRIM-LOK Black Vinyl Edge Guard 100 ft. L, 7/16" H (EGB7/16-100)
- TRIM-LOK Black Vinyl Edge Guard 250 ft. L, 7/16" H (EGB7/16-250)
- TRIM-LOK Black Vinyl Seal 100 ft L, 7/16 in W, 15/16 in H (DDA1501-100)
- TRIM-LOK White Polyvinyl Chloride Edge Trim 25 ft. L, 0.900" W (DRW-25)
- TRIM-LOK Black Polyvinyl Chloride Edge Trim 125 ft. L, 0.900" W (DRB-125)
- TRIM-LOK Black Vinyl Edge Guard 25 ft. L, 5/16" H (EGB-25)
- RUBBER-CAL Black PVC S-Grip Runner 50 ft. L, 3/16" H (03-W246)
- Trim-Lok Plastic Edge Guards